Pedestal Pedestal Base For Fan, 27 in Blade Dia
Mfr # 1ZCP3
Zoro # G2798302
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Blade Diameter
27 in
For Use With
G0476402, G1489546
Fan Accessory Color
Yellow
Adjustable Height
41-1/2" to 59"
Fan Accessory Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1ZCP3
Zoro #
G2798302
UPC #
190735150672
Country of Origin
China
Dimensions
Blade Diameter
27 in
Adjustable Height
41-1/2" to 59"
Base Dia.
27"
Height
59 in
Details
Item
Pedestal Base For Fan
For Use With
G0476402, G1489546
Fan Accessory Color
Yellow
Fan Accessory Material
Steel
Fan Accessory Type
Pedestal
Material
Steel
Includes
Assembly Hardware
Fan Accessory Finish
Polyester Powder Coated
Wire Guard Finish
Polyester Powder Coated
Standards
Meets UL Std. 507 tilt test when used with Dayton Air Circulators Heads up to 30 in
Fan Style
Pedestal
Application
Accessory
Finish
Yellow Polyester Powder Coated
Color
Yellow
Description
Pedestal Base, Fan Accessory Type Pedestal Base, Base Dia. 27 in, Material Steel, For Use With 1VCH4, 1VCH5, Safety Yellow, Fan Accessory Finish Polyester Powder Coated, 59 in Height, Adjustable Height 41-1/2 in to 59 in, Includes Assembly Hardware, Standards Meets UL Std. 507 tilt test when used with Dayton Air Circulators Heads up to 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.