Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Pump, Centrifugal, HP Req. 3/4

  • Mfr # 2ZWZ1

  • Zoro # G3000487


product price: $655.99
/ea
Free Shipping & Returns

Key Features

HP Required
3/4 hp
Inlet (In.)
1 1/4 in
Outlet
1 in
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
Best Efficiency GPM @ Head
47 @ 36 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZWZ1
Zoro #
G3000487
UPC #
190735242292
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Height
6 7/8 in
Width
6 5/8 in
Length
6 5/8 in
Overall Width
6.63 in
Overall Height
6.88 in
Overall Length
6.63 in
Sized for Horsepower
3/4 hp
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Shaft Outside Diameter
5/8 in
Compatible Intake Pipe Size
1 1/4 in

Details

HP Required
3/4 hp
Inlet (In.)
1 1/4 in
Outlet
1 in
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
Best Efficiency GPM @ Head
47 @ 36 ft
Inlet Pressure
200 psi
Max. Pressure
23.8 psi
Housing Material
Stainless steel
GPM of Water @ 30 Ft. of Head
53
GPM of Water @ 15 Ft. of Head
68
GPM of Water @ 50 Ft. of Head
22
Inlet
1-1/4 in
Seal Material
Viton
For Use With
Nonflammable and Nonabrasive Liquids
Bearing Type
Ball
Impeller Material
Stainless Steel
Max. Specific Gravity
1.0
GPM of Water @ 10 Ft. of Head
72
GPM of Water @ 40 Ft. of Head
41
Includes
Mounting Base, Manual, No Motor or Drive Couplers
Max. Case Pressure
200 psi
GPM of Water @ 20 Ft. of Head
63
Duty
Continuous
Item
Pedestal Pump
Port Rotation
4 Position
Impeller Type
Semi Open
Flow Rate @ 20 ft of Head (Maximum)
63 gpm
For Use With Potable Systems
No
Pumping Application
Aggressive Liquid Applications, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Purpose Pumping, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Transfer of Liquids, Utility, Water Circulation
Impeller Design
Semi-Open
Minimum Flow Rate
22 gpm
Maximum Media Temperature
200 Degrees F
Duty Cycle
Continuous
Compatible with Media Type
Non-Abrasive Liquids, Non-Flammable Liquids
Flow Rate @ 15 ft of Head (Maximum)
68 gpm
Maximum Flow Rate
72 gpm
NPSHr
200 psi
Flow Rate @ 50 ft of Head (Maximum)
22 gpm
Discharge Type
NPT
Flow Rate @ 40 ft of Head (Maximum)
41 gpm
Best Efficiency Flow
47 gpm
Seal Type
Mechanical
Minimum Media Temperature
40 Degrees F
Intake Type
NPT
Flow Rate @ 10 ft of Head (Maximum)
72 gpm
Maximum Feet of Head
55 ft
Specific Gravity (Maximum)
1
Shaft Material
304 Stainless Steel
Feet of Head (Minimum)
10 ft
Priming
Manual
Phase
Three
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Flow Rate @ 30 ft of Head (Maximum)
53 gpm
Pump Housing Material
Stainless Steel
Best Efficiency Head
36 ft
System Pressure (Maximum)
23.8 psi

Description

Pedestal Pump, Pump Housing Material Stainless Steel, Sized for Horsepower 3/4 hp, Flow Rate @ 10 ft of Head (Maximum) 72 gpm, Flow Rate @ 20 ft of Head (Maximum) 63 gpm, Flow Rate @ 30 ft of Head (Maximum) 53 gpm, Flow Rate @ 40 ft of Head (Maximum) 41 gpm, Maximum Feet of Head 55 ft, Discharge Type NPT, Intake Type NPT, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Suction Lift (Maximum) Not Applicable, Shaft Outside Diameter 5/8 in, Priming Manual, NPSHr 200 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.