Zoro Homepage

Pedestal Pump, HP Req 1 1/2, Polypropylene

  • Mfr # 2YEV1

  • Zoro # G3118035


product price: $397.99
/ea
Free Shipping & Returns

Key Features

HP Required
1 1/2 hp
Housing Material
Polypropylene
Inlet (In.)
1 1/2 in
Max. Head
72 ft
Inlet
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEV1
Zoro #
G3118035
UPC #
190735238585
Country of Origin
India

Dimensions

Length
9 1/3 in
Manufacturers Warranty Length
1 yr
Height
7 1/2 in
Width
7 5/8 in
Overall Height
7.5 in
Overall Length
9.33 in
Overall Width
7.6 in
Intake Pipe Size
1 1/2 in
Discharge Pipe Size
1 1/2 in
Shaft Outer Diameter
5/8 in

Details

Item
Chemical Resistant Pedestal Pump
HP Required
1 1/2 hp
Housing Material
Polypropylene
Inlet (In.)
1 1/2 in
Max. Head
72 ft
Inlet
1 1/2 in
Best Efficiency GPM @ Head
54 @ 55 ft
Outlet
1 1/2 in
Inlet Pressure
75 psi
GPM of Water @ 30 Ft. of Head
73
GPM of Water @ 80 Ft. of Head
21
Impeller Type
Closed
Impeller Material
Polypropylene
GPM of Water @ 40 Ft. of Head
66
Includes
Manual
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
GPM of Water @ 10 Ft. of Head
85
Wetted Materials
Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel
GPM of Water @ 60 Ft. of Head
50
Max. Specific Gravity
1.0
Port Rotation
4 Position Increments
GPM of Water @ 50 Ft. of Head
59
GPM of Water @ 70 Ft. of Head
41
Max. Case Pressure
100 psi
For Use With
Nonflammable and Non-abrasive liquid
Bearing Type
Ball
Duty
Continuous
GPM of Water @ 20 Ft. of Head
78
Shaft Material
Stainless Steel
Discharge Pipe Type
NPT
Best Efficiency Flow
54 gpm
Horsepower (Maximum)
1 1/2 hp
Flow Rate @ 50 ft of Head (Maximum)
59 gpm
Flow Rate @ 60 ft of Head (Maximum)
50 gpm
Best Efficiency Head
55 ft
Impeller Design
Closed
Specific Gravity (Maximum)
1
For Use With Potable Systems
No
Flow Rate @ 40 ft of Head (Maximum)
66 gpm
Flow Rate @ 20 ft of Head (Maximum)
78 gpm
Product Type
Pedestal Pump
Flow Rate @ 30 ft of Head (Maximum)
73 gpm
Case Pressure (Maximum)
100 psi
Discharge Rotation
360 Degrees at 90 Degrees Increments
Wetted Material
Buna-N, Carbon, Ceramic, Polypropylene, Stainless Steel
Feet of Head (Maximum)
72 ft
Flow Rate @ 10 ft of Head (Maximum)
85 gpm
Flow Rate @ 70 ft of Head (Maximum)
41 gpm
Duty Cycle
Continuous
Viscosity (Maximum)
100 SUS
Intake Pipe Type
NPT

Description

Pedestal Pump, Case Pressure (Maximum) 100 psi, Compatible Motor Frame Not Applicable, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Discharge Rotation 360 Degrees at 90 Degrees Increments, Feet of Head (Maximum) 72 ft, Flow Rate @ 10 ft of Head (Maximum) 85 gpm, Flow Rate @ 20 ft of Head (Maximum) 78 gpm, Flow Rate @ 30 ft of Head (Maximum) 73 gpm, Flow Rate @ 50 ft of Head (Maximum) 59 gpm, Horsepower (Maximum) 1 1/2 hp, Housing Material Polypropylene, Impeller Design Closed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.