Zoro Homepage
This item is Discontinued.
Dayton Pedestal Pump, HP Req 1/3, Noryl 2YEW8

Pedestal Pump, HP Req 1/3, Noryl (Discontinued)

  • Mfr # 2YEW8
  • Zoro # G2084476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEW8
Zoro #
G2084476
UPC #
190735238745
Country of Origin
India

Dimensions

Height
7-1/2"
Length
9-1/3"
Manufacturers Warranty Length
1 year
Width
7-5/8"
Overall Width
7.63 in
Overall Height
7.5 in
Overall Length
9.33 in
Intake Pipe Size
1 1/2 in
Discharge Pipe Size
1 1/2 in

Description

Pedestal Pump, Case Pressure (Maximum) 100 psi, Discharge Pipe Size 1 1/2 in, Discharge Rotation 360 Degrees at 90 Degrees Increments, Feet of Head (Maximum) 79 ft, Flow Rate @ 10 ft of Head (Maximum) 22 gpm, Flow Rate @ 20 ft of Head (Maximum) 19 gpm, Flow Rate @ 30 ft of Head (Maximum) 15 gpm, Flow Rate @ 50 ft of Head (Maximum) 7 gpm, Horsepower (Maximum) 1/3 hp, Housing Material Noryl, Impeller Design Closed, Impeller Material Noryl, Intake Pipe Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.