Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Sump Pump Switch 125/250VAC

  • Mfr # 4KU68

  • Zoro # G3163973


product price: $24.49
/ea

Key Features

Voltage
125/250VAC
Amps
8A @ 240V, 12A @ 120V
Body Material
Plastic
Float Switch Float Material
Plastic/Steel
For Use With
4KU60, 4KU61, 4KU62, 4KU63, 4KU64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KU68
Zoro #
G3163973
UPC #
190735328651
Country of Origin
China

Dimensions

Width
3
Length
2

Details

Voltage
125/250VAC
Item
Float Switch
Amps
8A @ 240V, 12A @ 120V
Body Material
Plastic
Float Switch Float Material
Plastic/Steel
For Use With
4KU60, 4KU61, 4KU62, 4KU63, 4KU64
Type
Upright
Float Switch Type
Vertical
Max. Liquid Temp.
110 Degrees F
Float Material
Plastic/Steel
Switch Actuation
Mechanically Activated
Rated Voltage
0.5 V AC
Liquid Temperature - Maximum
110 Degrees F

Description

Float Switch, Voltage 125/250VAC, Cord Length Not Applicable, Length 2, Width 3, For Use With 4KU60, 4KU61, 4KU62, 4KU63, 4KU64, Float Material Plastic/Steel, Max. Liquid Temp. 110 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.