Zoro Homepage

Pendant Push Button, 30 mm, Multi

  • Mfr # 30G348

  • Zoro # G4986301


product price: $38.75
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Panel Cutout Diameter
30 mm
Head Material
ABS, PC
Type of Operator
Full Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G348
Zoro #
G4986301
UPC #
190735246481
Country of Origin
China

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm

Details

Item
Pendant Push Button
Push Button Style
Extended
Action
Maintained
Head Material
ABS, PC
Type of Operator
Full Guard
Material
Plastic
Color
Multi
Mechanical Interlock
Yes
Number of Operators
2
NEMA Rating
13, 4, 4X
NEMA Enclosure Rating
13, 4, 4X
Product Type
Pendant Push Buttons

Description

Pendant Push Button, 30 mm, Maintained Action, Full Guard Type of Operator, Head Material ABS, PC, Bezel Nylon, Color Multi, Number of Operators 2, NEMA Rating 13, 4, 4X, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.