Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Push Button Station, 2NO, Yellow

  • Mfr # 20C806

  • Zoro # G5202662


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO
Legend
Forward/Reverse
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C806
Zoro #
G5202662
UPC #
190735152225
Country of Origin
China

Dimensions

Depth
2.98 in
Width
2.19 in
Height
4.62 in
Overall Height
4.62 in
Overall Depth
2.98 in
Overall Width
2.19 in
Hub Size - Maximum
1/2 in

Details

Item
Pendant Control Station
Contact Form
2NO
Legend
Forward/Reverse
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
1, 3, 3R, 4, 4X
Contact Rating
10A @ 600V AC/5A @ 600V DC
Standards
CE, CSA, UL Listed
Housing Color
Yellow
Action
Momentary/Momentary
Mechanical Interlock
Yes
Hub
1/2"-14 NPT
Housing Material
ABS/Polycarbonate
Number of Speeds
1
NEMA Contact Rating Designation
A600/P600
Enclosure Color
Yellow
Enclosure Material
Plastic
Product Type
Pendant Control Station
DC Contact Rating
5 A @ 600 V
AC Contact Rating
10 A @ 600 V
Operator Configuration
(2) Push Buttons
Includes Mechanical Interlock
Mechanical Interlock Included
NEMA Enclosure Rating
1, 3, 3R, 4, 4X

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Forward/Reverse, Type of Operator Push Button, Action Momentary/Momentary, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 1, 3, 3R, 4, 4X, Contact Rating 10A @ 600V AC/5A @ 600V DC, NEMA Contact Rating Designation A600/P600, Mounting Hand Grip or Hanger, Hub 1/2 In.-14 NPT, Height 4.62 in, Width 2.19 in, Depth 2.98 in, Enclosure Material Plastic, Enclosure Color Yellow, Standards CE, CSA, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.