Zoro Homepage

Phenolic Caster, Swivel, 8 In

  • Mfr # MH13X46801G

  • Zoro # G7942243


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Material
Phenolic
Fits Brand
Dayton
Compatible Manufacturer Model Number
13X468, 13X469, 13X470
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH13X46801G
Zoro #
G7942243
UPC #
190735209936
Country of Origin
China

Dimensions

Overall Width
8 in

Details

Material
Phenolic
Item
Phenolic Caster,Swivel,8 In
Fits Brand
Dayton
Compatible Manufacturer Model Number
13X468, 13X469, 13X470

Description

Phenolic Caster,Swivel,8 In, Material Phenolic, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.