Shop All Lighting Photocontrols
Dayton
Photocontrol, Threaded, 208 to 277VAC
Mfr # 26WA83
Zoro # G0065786
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Mounting 3/8 in Male Pipe Threaded
- Voltage 208 to 277V AC
- Max. Wattage 2,000
- Max. Incandescent Amps 7.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26WA83
- Zoro # G0065786
- UPC # 190735210857
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Manufacturers Warranty Length | 5 yr |
Width | 1 5/8 in |
Depth | 1 1/8 in |
Length | 2 1/8 in |
Length (Straight Wireway) | 2 1/8 in |
Details
Item | Photocontrol |
For Use With | Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting |
Mounting | 3/8 in Male Pipe Threaded |
Voltage | 208 to 277V AC |
Max. Wattage | 2,000 |
Max. Incandescent Amps | 7.5 A |
Max. Ballast Amps | 7.5 A |
Foot Candles On | 10.0 to 20.0 |
Foot Candles Off | 30 to 60 |
Color | Black |
Temp. Range | -40 Degrees to 158 Degrees F |
Enclosure Type | Raintight |
Housing Material | Polycarbonate |
Standards | UL |
Setting | Dusk to Dawn |
Includes | Lock Nut, Washer Gasket |
Description/Special Features | Built in Delay |
Contact Form | SPST |
Description
Photocontrol, Mounting 3/8 in Male Pipe Threaded, Voltage 208 to 277V AC, Max. Wattage 2,000, Max. Incandescent Amps 7.5 A, Max. Ballast Amps 7.5 A, 10.0 to 20.0 Foot Candles On, 30 to 60 Foot Candles Off, Color Black, Temp. Range -40 Degrees to 158 Degrees F, Length 2 1/8 in, Width 1 5/8 in, Depth 1 1/8 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards UL, Includes Lock Nut, Washer Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QJL, QDL, QBL, 3 Spaces, 225A (Q23225NS)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (XTMC6A01TD)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86873)
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Generator Cover, 36"L x 26"W x 30"H (52-227-061001-EC)
- DAYTON Photocontrol, Threaded, 200 to 240VAC (26WA91)
- DAYTON Photocontrol, Turn-Lock, 480VAC (26WA86)
- DAYTON Photocontrol, Flush, 120VAC (26WA90)
- DAYTON Photocontrol, Threaded, 120VAC (26WA84)
- DAYTON Photocontrol, Flush, 120VAC (26WA80)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA79)
- DAYTON Photocontrol, Threaded, 120VAC (26WA93)
- Dayton Sensors