Shop All Lighting Photocontrols
Dayton
Photocontrol, Turn-Lock, 480VAC
Mfr # 26WA86
Zoro # G9506971
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Turn-Lock
- For Use With Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
- Voltage 480V AC
- Max. Wattage 1,800
- Max. Incandescent Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26WA86
- Zoro # G9506971
- UPC # 190735210888
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Manufacturers Warranty Length | 3 yr |
Length | 3 3/8 in |
Depth | 2 3/8 in |
Width | 3 3/8 in |
Length (Straight Wireway) | 3 3/8 in |
Details
Item | Photocontrol |
Mounting | Turn-Lock |
For Use With | Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting |
Voltage | 480V AC |
Max. Wattage | 1,800 |
Max. Incandescent Amps | 15 A |
Max. Ballast Amps | 15 A |
Foot Candles On | 10.0 to 20.0 |
Foot Candles Off | 30 to 60 |
Color | Yellow |
Temp. Range | -40 Degrees to 158 Degrees F |
Housing Material | Polycarbonate |
Enclosure Type | Raintight |
Description/Special Features | Built in Delay |
Setting | Dusk to Dawn |
Contact Form | SPST |
Description
Photocontrol, Mounting Turn-Lock, Voltage 480V AC, Max. Wattage 1,800, Max. Incandescent Amps 15 A, Max. Ballast Amps 15 A, 10.0 to 20.0 Foot Candles On, 30 to 60 Foot Candles Off, Color Yellow, Temp. Range -40 Degrees to 158 Degrees F, Length 3 3/8 in, Width 3 3/8 in, Depth 2 3/8 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (B22-502-M-36)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP2)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 7/16" Cable Diameter - PG13.5 Thread - 50 Pcs/ Pack (CGPG13.5-50)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 25 (PLT12EH-Q0)
- DAYTON Photocontrol, Flush, 120VAC (26WA90)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA78)
- DAYTON Photocontrol, Threaded, 120VAC (26WA93)
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA96)
- DAYTON Photocontrol, Flush, 120VAC (26WA77)
- DAYTON Photocontrol, Flush, 120VAC (26WA80)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSSP124)
- Dayton Sensors