Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/2" Bore

  • Mfr # 3FDC6

  • Zoro # G2800463


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FDC6
Zoro #
G2800463
UPC #
190735283363
Country of Origin
China

Dimensions

Bore Dia.
1 1/2 in
Dimension E
25/32 in
Dimension G
2 5/8 in
Dimension C
8 3/4 in
Bolt Size
5/8 in
Dimension A
2 5/16 in
Overall Height
4.5 in
Dimension B
4 1/2 in
Overall Width
2.625 in
Dimension D
6 5/32 in
Overall Length
8.75 in
Center Height
2 5/16 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
6 5/32 in
Bore Diameter
1 1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 5/32 in
Mounting Surface to Shaft Center
2 5/16 in
Series
Medium Duty
Number of Bolts
2
Housing Material
Cast Iron
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Finish
Painted
Dynamic Load Capacity
7,157 lb
Locking Type
Set Screw
Item
Pillow Block Bearing
Includes
(2) Set Screws, Oiler Cap
Static Load Capacity
4,674 lb
Temp. Range
-20 Degrees to 200 Degrees F
Bore Type
Cylindrical
Dynamic Radial Load Capacity
7,157 lbf
System of Measurement
Inch
Maximum Temperature
200 Degrees F
Number of Mount Holes
2
Lubricant Material
NGLI #2 Equivalent
Bearing Material Grade
52100
Closure
Double Sealed
Minimum Temperature
-20 Degrees F
Static Radial Load Capacity
4,674 lbf
Mount Type
Bolt-Through
Housing Material Finish
Painted
Split Housing
Not Split
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6 5/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.5 in, Overall Length 8.75 in, Overall Width 2.625 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.