Zoro Homepage

Pillow Block Bearing, Ball, 1-15/16" Bore

  • Mfr # 3FCU3

  • Zoro # G1627647


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FCU3
Zoro #
G1627647
UPC #
190735282700
Country of Origin
China

Dimensions

Bore Dia.
1 15/16 in
Dimension B
4 7/16 in
Bolt Size
1/2 in
Dimension D
6 1/2 in
Overall Width
2.468 in
Overall Length
8.375 in
Dimension A
2 3/16 in
Dimension G
2 15/32 in
Dimension C
8 3/8 in
Overall Height
4.437 in
Dimension E
19/32 in
Mount Hole Center-to-Center Length
6 1/2 in
Bore Diameter
1 15/16 in
Center Height
2 3/16 in
Mounting Bolt Size
1/2 in

Description

Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 3/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6 1/2 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.437 in, Overall Length 8.375 in, Overall Width 2.468 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.