Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-3/16" Bore

  • Mfr # 3FCP6

  • Zoro # G0822315


product price: $44.69
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FCP6
Zoro #
G0822315
UPC #
190735282465
Country of Origin
China

Dimensions

Bore Dia.
1 3/16 in
Dimension C
6 1/2 in
Overall Width
1.875 in
Dimension E
21/32 in
Overall Height
3.312 in
Overall Length
6.5 in
Dimension A
1 11/16 in
Dimension B
3 5/16 in
Bolt Size
1/2 in
Dimension D
4 3/4 in
Dimension G
1 7/8 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
4 3/4 in
Center Height
1 11/16 in
Bore Diameter
1 3/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/4 in
Mounting Surface to Shaft Center
1 11/16 in
Series
Standard Duty
Number of Bolts
2
Locking Type
Set Screw
Dynamic Load Capacity
4,382 lb
Temp. Range
-20 Degrees to 200 Degrees F
Finish
Painted
Static Load Capacity
2,517 lb
Housing Material
Cast Iron
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Item
Pillow Block Bearing
Includes
(2) Set Screws, Oiler Cap
Dynamic Radial Load Capacity
4,382 lbf
Housing Material Finish
Painted
Closure
Double Sealed
System of Measurement
Inch
Minimum Temperature
-20 Degrees F
Static Radial Load Capacity
2,517 lbf
Mount Type
Bolt-Through
Bore Type
Cylindrical
Maximum Temperature
200 Degrees F
Number of Mount Holes
2
Bearing Material Grade
52100
Lubricant Material
NGLI #2 Equivalent
Split Housing
Not Split
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.312 in, Overall Length 6.5 in, Overall Width 1.875 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.