Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-7/16" Bore

  • Mfr # 3FCR1

  • Zoro # G2151405


product price: $61.39
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FCR1
Zoro #
G2151405
UPC #
190735282502
Country of Origin
China

Dimensions

Bore Dia.
1 7/16 in
Dimension C
6 1/2 in
Dimension E
21/32 in
Dimension G
1 7/8 in
Overall Height
3.656 in
Bolt Size
1/2 in
Overall Length
6.562 in
Overall Width
1.875 in
Dimension A
1 7/8 in
Dimension D
5 in
Dimension B
3 21/32 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 in
Center Height
1 7/8 in
Bore Diameter
1 7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 in
Mounting Surface to Shaft Center
1 7/8 in
Series
Standard Duty
Number of Bolts
2
Locking Type
Set Screw
Temp. Range
-20 Degrees to 200 Degrees F
Item
Pillow Block Bearing
Housing Material
Cast Iron
Includes
(2) Set Screws, Oiler Cap
Static Load Capacity
3,415 lb
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Dynamic Load Capacity
5,775 lb
Finish
Painted
Bearing Material Grade
52100
Number of Mount Holes
2
System of Measurement
Inch
Housing Material Finish
Painted
Closure
Double Sealed
Bore Type
Cylindrical
Static Radial Load Capacity
3,415 lbf
Mount Type
Bolt-Through
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
5,775 lbf
Minimum Temperature
-20 Degrees F
Lubricant Material
NGLI #2 Equivalent
Split Housing
Not Split
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.656 in, Overall Length 6.562 in, Overall Width 1.875 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.