Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-7/16" Bore

  • Mfr # 3FCT8

  • Zoro # G2092142


product price: $67.69
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FCT8
Zoro #
G2092142
UPC #
190735282663
Country of Origin
China

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
1/2 in
Overall Height
3.687 in
Overall Width
2 in
Dimension E
19/32 in
Overall Length
7 in
Dimension C
7 in
Dimension D
5 3/8 in
Dimension B
3 11/16 in
Dimension G
2 in
Dimension A
1 13/16 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 3/8 in
Center Height
1 13/16 in
Bore Diameter
1 7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 3/8 in
Mounting Surface to Shaft Center
1 13/16 in
Series
Standard Duty
Number of Bolts
2
Temp. Range
-20 Degrees to 200 Degrees F
Item
Pillow Block Bearing
Includes
(2) Set Screws, Oiler Cap
Finish
Painted
Dynamic Load Capacity
5,775 lb
Housing Material
Cast Iron
Static Load Capacity
3,415 lb
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Locking Type
Eccentric Locking Collar
Housing Material Finish
Painted
Minimum Temperature
-20 Degrees F
Maximum Temperature
200 Degrees F
Closure
Double Sealed
Bearing Material Grade
52100
System of Measurement
Inch
Bore Type
Cylindrical
Static Radial Load Capacity
3,415 lbf
Mount Type
Bolt-Through
Number of Mount Holes
2
Lubricant Material
NGLI #2 Equivalent
Dynamic Radial Load Capacity
5,775 lbf
Split Housing
Not Split
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 13/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 5 3/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.687 in, Overall Length 7 in, Overall Width 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.