Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2-3/16" Bore

  • Mfr # 3FCR7

  • Zoro # G0819436


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FCR7
Zoro #
G0819436
UPC #
190735282564
Country of Origin
China

Dimensions

Bore Dia.
2 3/16 in
Dimension A
2 1/2 in
Overall Width
2.375 in
Overall Length
8.625 in
Bolt Size
5/8 in
Overall Height
4.875 in
Dimension C
8 5/8 in
Dimension G
2 3/8 in
Dimension E
25/32 in
Dimension B
4 29/32 in
Dimension D
6 23/32 in
Center Height
2 1/2 in
Mount Hole Center-to-Center Length
6 23/32 in
Mounting Bolt Size
5/8 in
Bore Diameter
2 3/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 23/32 in
Mounting Surface to Shaft Center
2 1/2 in
Series
Standard Duty
Number of Bolts
2
Temp. Range
-20 Degrees to 200 Degrees F
Housing Material
Cast Iron
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Includes
(2) Set Screws, Oiler Cap
Static Load Capacity
6,562 lb
Locking Type
Set Screw
Item
Pillow Block Bearing
Dynamic Load Capacity
9,787 lb
Finish
Painted
Bearing Material Grade
52100
Bore Type
Cylindrical
Lubricant Material
NGLI #2 Equivalent
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
9,787 lbf
Closure
Double Sealed
Minimum Temperature
-20 Degrees F
Mount Type
Bolt-Through
Static Radial Load Capacity
6,562 lbf
Number of Mount Holes
2
System of Measurement
Inch
Housing Material Finish
Painted
Split Housing
Not Split
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 6 23/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.875 in, Overall Length 8.625 in, Overall Width 2.375 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.