Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, LED, 120VAC, 30mm, Plastic, GR

  • Mfr # 30G397

  • Zoro # G4985845


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Pressure Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30G397
Zoro #
G4985845
UPC #
190735246962
Country of Origin
China

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Height
3.46 in
Overall Depth
2.17 in
Overall Width
1.73 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Pressure Plate
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Plastic
Body Material
Plastic
NEMA Rating
13, 4, 4X
Standards
CE, cULus
Includes
Lens and LED Lamp, Light Module
Lamp Voltage
6V AC/DC
IP Rating
IP65
Lamp Color
Green
Includes Lamp Module
Lamp Module Included
Body Finish
Unfinished
NEMA Enclosure Rating
13, 4, 4X
Includes Push-To-Test
No Push-To-Test Included
Lens Color
Green
Body Color
Black
Lamp Voltage - Maximum
6 V AC/DC
Includes Lens
Lens Included
Voltage Rating - Maximum
120 V AC
Series
Dayton
Resistance Properties
Non-Magnetic

Description

Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.