Zoro Homepage

Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR

  • Mfr # 30G399

  • Zoro # G4984795


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Pressure Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G399
Zoro #
G4984795
UPC #
190735246986
Country of Origin
China

Dimensions

Size
30 mm
Overall Height
3.46 in
Overall Depth
2.17 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Width
1.73 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Pressure Plate
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Standards
CE, cULus
Includes
Lens and LED Lamp, Light Module
NEMA Rating
13, 4
Lamp Voltage
120V AC
Body Material
Zinc Die Cast
IP Rating
IP65
Lamp Voltage - Maximum
120 V AC
Voltage Rating - Maximum
120 V AC
Resistance Properties
Non-Magnetic
Body Color
Silver
Lamp Color
Green
Lens Color
Green
Includes Lamp Module
Lamp Module Included
Series
Dayton
Includes Lens
Lens Included
Body Finish
Chrome Plated
NEMA Enclosure Rating
13, 4
Includes Push-To-Test
No Push-To-Test Included

Description

Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 13, 4, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.