Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PilotLight, LED, 120VAC/DC, 30mm, Chrome, Amb

  • Mfr # 30G402

  • Zoro # G5034181


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Pressure Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G402
Zoro #
G5034181
UPC #
190735247006
Country of Origin
China

Dimensions

Size
30 mm
Manufacturer Warranty Length
1 yr
Overall Width
1.73 in
Panel Cutout Diameter
30 mm
Overall Depth
2.17 in
Overall Height
3.46 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Pressure Plate
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Standards
CE, cULus
NEMA Rating
13, 4
Includes
Lens and LED Lamp, Light Module
Body Material
Zinc Die Cast
Lamp Voltage
120V AC
IP Rating
IP65
Includes Lens
Lens Included
Lens Color
Amber
Includes Lamp Module
Lamp Module Included
Lamp Voltage - Maximum
120 V AC
Lamp Color
Amber
Body Color
Silver
NEMA Enclosure Rating
13, 4
Series
Dayton
Includes Push-To-Test
No Push-To-Test Included
Resistance Properties
Non-Magnetic
Voltage Rating - Maximum
120 V AC
Body Finish
Chrome Plated

Description

Pilot Light, Voltage 120V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Pressure Plate, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 13, 4, IP Rating IP65, Includes Lens and LED Lamp, Light Module, Standards CE, cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.