Piston Guide
Mfr # 1260151
Zoro # G7114055
product price: $23.29
/eaKey Features
Fits Brand
Annovi Reverberi, Dayton
Material
Brass
Product Type
Piston Guide
Compatible Manufacturer Model Number
XT8.12A
Compatible Brand
Annovi Reverberi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1260151
Zoro #
G7114055
UPC #
190735192269
Country of Origin
Italy
Dimensions
Overall Diameter
15 mm
Details
Item
Piston Guide
Fits Brand
Annovi Reverberi, Dayton
Material
Brass
Product Type
Piston Guide
Compatible Manufacturer Model Number
XT8.12A
Compatible Brand
Annovi Reverberi
Description
Piston Guide, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.