Shop DAYTON
See all product information
Create Account
Plate Clamp, 4400 lb, Horizontal, PK2
- Mfr # 22NA97
- Zoro # G5302997
product price:Â
$
914.43
/pk of 2, $457.22/ea
Free Shipping & Returns
Key Features
Operation
Horizontal Lift
Sub-Category
Clamps
Material
Steel
Safe Working Load
4,400 lb
Jaw Capacity
1/4 in to 1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22NA97
- Zoro #
- G5302997
- UPC #
- 190735172438
- Country of Origin
- China
- Item
- Plate Clamp
- Operation
- Horizontal Lift
- Sub-Category
- Clamps
- Material
- Steel
- Safe Working Load
- 4,400 lb
- Jaw Capacity
- 1/4 in to 1-1/4 in
- Lifting Point
- Load Ring
- Standards
- ANSI B30.20
- Jaw Material
- Hardened Steel
- Locking Type
- Load Activated
- Working Load Limit
- 4,400 lb
- Minimum Jaw Opening
- 1/4 in
- Attachment Type
- Load Ring
- Clamp Type
- Plate Clamp
- Maximum Jaw Opening
- 1 1/4 in
- Shell Material
- Steel
- Traction Material
- Steel
Description
Plate Clamp, Working Load Limit 4,400 lb, Attachment Type Load Ring, Minimum Jaw Opening 1/4 in, Maximum Jaw Opening 1 1/4 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Standards ANSI B30.20, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.