Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Shear, 8 In

  • Mfr # 13W879

  • Zoro # G3995783


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable Hold Down Clamp, Replaceable Blades are Hardened and Ground, Spring-loaded Handle
Cutting Flat (In.)
8 x 1/4
Length of Cut (In.)
8 in
Length of Blade (In.)
8 in
Handle
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13W879
Zoro #
G3995783
UPC #
190735128244
Country of Origin
China

Dimensions

Length of Cut (In.)
8 in
Length of Blade (In.)
8 in
Adjustable Depth Stop
No
Handle Length
23 1/2 in

Details

Features
Adjustable Hold Down Clamp, Replaceable Blades are Hardened and Ground, Spring-loaded Handle
Cutting Flat (In.)
8 x 1/4
Item
Machining Shear
Handle
23.5 in
Application
Shears Sheet Metal, Round and Flat Stock
Construction
Cast Iron Base And Tool Steel Blade
Cutting Capacity Round (In.)
7/16 in
Material
Cast Iron
Power Source
Manual
Sheet Capacity Aluminum
0.331 in
Maximum Cutting Capacity of Round Mild Steel
1/2 in
Actuation
Hand Lever
Sheet Metal Capacity Stainless Steel
10 ga
Maximum Cutting Capacity of Flat Mild Steel
2 3/4 in
Sheet Metal Capacity Mild Steel
0.236 in

Description

Machining Shear, Sheet Capacity Aluminum 0.331 in, Sheet Metal Capacity Mild Steel 0.236 in, Sheet Metal Capacity Stainless Steel 10 ga, Maximum Cutting Capacity of Flat Mild Steel 2 3/4 in, Maximum Cutting Capacity of Round Mild Steel 1/2 in, Adjustable Depth Stop No, Actuation Hand Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.