Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg

  • Mfr # 7AK82

  • Zoro # G0521227


product price: $1,180.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
1/4 hp
Hz
60 Hz
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AK82
Zoro #
G0521227
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension D (In.)
9 in
Frame Height (In.)
18 in
Dimension G (In.)
3/8 in
Dimension K (In.)
1 in
Dimension H (In.)
2 3/16 in
Dimension B (In.)
18 in
Frame Width (In.)
18 in
Frame Depth (In.)
18 in
Shaft Centerline Height (In.)
9 in
Wheel Dia. (In.)
13 1/2 in
Shaft Dia. (In.)
1 in
Dimension E (In.)
3 1/2 in
Dimension A (In.)
18 in
Dimension C (In.)
18 in
Dimension F (In.)
8 in
Frame Width
18 in
Frame Height
18 in
Frame Depth
18 in
Shaft Centerline Height
9 in
Rough Opening Width
18 in
Shaft Diameter
1 in
Wheel Diameter
13 1/2 in
Rough Opening Height
18 in
Inlet Diameter
8 1/2 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/208-230
Motor HP
1/4 hp
Hz
60 Hz
Assembled/Unassembled
Unassembled
Max. BHP
0.248 hp
Phase
1
Motor Type
Split Phase
Max. Inlet Temp. (Deg. F)
104 Degrees F
Bearing Type
Ball
Mounting Position
Horizontal
Max. Wheel RPM
1,940 RPM
Motor Enclosure
Open Dripproof
Motor RPM
1,725 RPM
Includes
Drive Package
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 1.000-In. SP
695 cfm
CFM @ 0.250-In. SP
1,479 cfm
Shaft Extension Beyond Frame (In.)
2 3/16 in
Max. Ambient Temp. (F)
104 Degrees F
Frame Material
Galvanized
Sones @ 0.250-In. SP @ 5 Ft.
10.6 sones
CFM @ 0.500-In. SP
1,318 cfm
Full Load Amps
4.6/2.2-2.3
Fan RPM
1,345 RPM
Wheel Material
Aluminum
CFM @ 0.750-In. SP
1,101 cfm
Airflow @ 1.000 in SP
696 cfm
Maximum Static Pressure
1 in wc
Assembly
Unassembled
Airflow @ 0.000 in SP
1,612 cfm
Motor Horsepower
1/4 hp
Shaft Extension Beyond Frame
2.1 in
Nameplate Voltage
115/208-230V AC
Mounting Orientation
Horizontal
Wheel Type
Backward-Curved
Airflow @ 0.250 in SP
1,479 cfm
Maximum Inlet Air Temperature
104 Degrees F
Current
4.6/2.2-2.3 A
Sound Level
10.6 sones @ 0.250 in SP and 5 ft
Drive Type
Belt Drive
Includes Drive Package
Yes
Frequency
60 Hz
Maximum Motor Speed
1,725 RPM
Airflow @ 0.500 in SP
1,318 cfm
Maximum Fan Speed
1,345 RPM
Maximum Ambient Temperature
104 Degrees F
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 0.750 in SP
1,102 cfm
Frame Material Finish
Galvanized

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 1,612 cfm, Airflow @ 0.250 in SP 1,479 cfm, Airflow @ 0.500 in SP 1,318 cfm, Airflow @ 0.750 in SP 1,102 cfm, Airflow @ 1.000 in SP 696 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level 10.6 sones @ 0.250 in SP and 5 ft, Frame Material Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.