Zoro Homepage

Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg

  • Mfr # 7AK83

  • Zoro # G1295235


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/230
Motor HP
1/4 hp
CFM @ 0.750-In. SP
1,101 cfm
Wheel Dia. (In.)
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AK83
Zoro #
G1295235
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
13 1/2 in
Frame Depth (In.)
18 in
Dimension A (In.)
18 in
Dimension K (In.)
1 in
Dimension H (In.)
2 3/16 in
Dimension B (In.)
18 in
Dimension F (In.)
8 in
Shaft Centerline Height (In.)
9 in
Shaft Dia. (In.)
1 in
Dimension C (In.)
18 in
Dimension E (In.)
3 1/2 in
Frame Width (In.)
18 in
Dimension D (In.)
9 in
Frame Height (In.)
18 in
Dimension G (In.)
3/8 in
Rough Opening Height
18 in
Inlet Diameter
8 1/2 in
Frame Width
18 in
Rough Opening Width
18 in
Frame Height
18 in
Frame Depth
18 in
Wheel Diameter
13 1/2 in
Shaft Diameter
1 in
Shaft Centerline Height
9 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/230
Motor HP
1/4 hp
CFM @ 0.750-In. SP
1,101 cfm
Mounting Position
Horizontal
Hz
60 Hz
Bearing Type
Ball
Motor Type
Capacitor-Start
Includes
Drive Package
CFM @ 0.250-In. SP
1,479 cfm
Frame Material
Galvanized
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
1
Wheel Material
Aluminum
Motor RPM
1,725 RPM
Max. Wheel RPM
1,940 RPM
Max. BHP
0.248 hp
CFM @ 1.000-In. SP
695 cfm
Full Load Amps
4.4/2.2
Sones @ 0.250-In. SP @ 5 Ft.
10.6 sones
Max. Ambient Temp. (F)
104 Degrees F
Fan RPM
1,345 RPM
Shaft Extension Beyond Frame (In.)
2 3/16 in
Remarks
Belt Provided is for Typical Motor Mounting Location
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 0.500-In. SP
1,318 cfm
Assembled/Unassembled
Unassembled
Maximum Static Pressure
1 in wc
Airflow @ 1.000 in SP
696 cfm
Maximum Inlet Air Temperature
104 Degrees F
Frequency
60 Hz
Mounting Orientation
Horizontal
Features
Belt Provided is for Typical Motor Mounting Location
Drive Type
Belt Drive
Assembly
Unassembled
Motor Horsepower
1/4 hp
Maximum Fan Speed
1,345 RPM
Airflow @ 0.500 in SP
1,318 cfm
Maximum Ambient Temperature
104 Degrees F
Current
4.4/2.2 A
Sound Level
10.6 sones @ 0.250 in SP and 5 ft
Frame Material Finish
Galvanized
Includes Drive Package
Yes
Maximum Motor Speed
1,725 RPM
Shaft Extension Beyond Frame
2.1 in
Nameplate Voltage
115/230V AC
Airflow @ 0.250 in SP
1,479 cfm
Airflow @ 0.750 in SP
1,102 cfm
Wheel Type
Backward-Curved
Airflow @ 0.000 in SP
1,612 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 1,612 cfm, Airflow @ 0.250 in SP 1,479 cfm, Airflow @ 0.500 in SP 1,318 cfm, Airflow @ 0.750 in SP 1,102 cfm, Airflow @ 1.000 in SP 696 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level 10.6 sones @ 0.250 in SP and 5 ft, Frame Material Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.