Zoro Homepage

Plenum Fan, Whl Dia 13 1/2 In, w/ Dr Pkg

  • Mfr # 7AK86

  • Zoro # G2605197


product price: $1,055.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
1/3 hp
Frame Height (In.)
18 in
Mounting Position
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AK86
Zoro #
G2605197
UPC #
-
Country of Origin
Multiple

Dimensions

Frame Height (In.)
18 in
Dimension E (In.)
3 1/2 in
Dimension A (In.)
18 in
Frame Width (In.)
18 in
Dimension G (In.)
3/8 in
Dimension H (In.)
2 3/16 in
Dimension F (In.)
8 in
Shaft Dia. (In.)
1 in
Dimension C (In.)
18 in
Frame Depth (In.)
18 in
Dimension K (In.)
1 in
Dimension B (In.)
18 in
Wheel Dia. (In.)
13 1/2 in
Dimension D (In.)
9 in
Shaft Centerline Height (In.)
9 in
Wheel Diameter
13 1/2 in
Frame Depth
18 in
Inlet Diameter
8 1/2 in
Shaft Diameter
1 in
Rough Opening Height
18 in
Rough Opening Width
18 in
Frame Width
18 in
Frame Height
18 in
Shaft Centerline Height
9 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/208-230
Motor HP
1/3 hp
Mounting Position
Horizontal
Remarks
Belt Provided is for Typical Motor Mounting Location
Includes
Drive Package
CFM @ 0.250-In. SP
1,647 cfm
CFM @ 0.500-In. SP
1,507 cfm
Motor Enclosure
Open Dripproof
Hz
60 Hz
Fan RPM
1,475 RPM
Sones @ 0.250-In. SP @ 5 Ft.
12.6 sones
Wheel Material
Aluminum
Max. BHP
0.329 hp
Shaft Extension Beyond Frame (In.)
2 3/16 in
CFM @ 1.000-In. SP
1,117 cfm
CFM @ 0.750-In. SP
1,332 cfm
Full Load Amps
6.6/3.0-3.3
Motor Type
Split Phase
Frame Material
Galvanized
Assembled/Unassembled
Unassembled
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. Wheel RPM
1,940 RPM
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
1,725 RPM
Bearing Type
Ball
Phase
1
Mounting Orientation
Horizontal
Airflow @ 0.000 in SP
1,768 cfm
Assembly
Unassembled
Motor Horsepower
1/4 hp
Current
6.6/3-3.3 A
Maximum Static Pressure
1 1/4 in wc
Shaft Extension Beyond Frame
2.1 in
Airflow @ 0.500 in SP
1,507 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 1.250 in SP
434 cfm
Airflow @ 0.250 in SP
1,647 cfm
Maximum Fan Speed
1,475 RPM
Frame Material Finish
Galvanized
Maximum Inlet Air Temperature
104 Degrees F
Maximum Motor Speed
1,725 RPM
Nameplate Voltage
115/208-230V AC
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.750 in SP
1,332 cfm
Includes Drive Package
Yes
Frequency
60 Hz
Drive Type
Belt Drive
Airflow @ 1.000 in SP
1,117 cfm
Wheel Type
Backward-Curved
Sound Level
12.6 sones @ 0.250 in SP and 5 ft

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 1,768 cfm, Airflow @ 0.250 in SP 1,647 cfm, Airflow @ 0.500 in SP 1,507 cfm, Airflow @ 0.750 in SP 1,332 cfm, Airflow @ 1.000 in SP 1,117 cfm, Airflow @ 1.250 in SP 434 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.