Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 15 1/2 In, w/ Dr Pkg

  • Mfr # 7AL25

  • Zoro # G2003461


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
1/4 hp
Assembled/Unassembled
Unassembled
Dimension A (In.)
22 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL25
Zoro #
G2003461
UPC #
00194484310424
Country of Origin
Multiple

Dimensions

Dimension A (In.)
22 1/2 in
Frame Width (In.)
22 1/2 in
Shaft Dia. (In.)
1 in
Shaft Centerline Height (In.)
11 1/4 in
Frame Height (In.)
22 1/2 in
Dimension F (In.)
10 1/4 in
Frame Depth (In.)
22 1/2 in
Dimension B (In.)
22 1/2 in
Dimension H (In.)
2 3/16 in
Dimension G (In.)
3/8 in
Dimension K (In.)
1 in
Dimension D (In.)
11 1/4 in
Dimension E (In.)
5 3/4 in
Wheel Dia. (In.)
18 1/2 in
Dimension C (In.)
22 1/2 in
Inlet Diameter
11 3/4 in
Frame Height
22 1/2 in
Shaft Diameter
1 in
Rough Opening Width
22 1/2 in
Shaft Centerline Height
11 1/4 in
Frame Width
22 1/2 in
Frame Depth
22.5 in
Wheel Diameter
18 1/2 in
Rough Opening Height
22 1/2 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
1/4 hp
Assembled/Unassembled
Unassembled
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Ball
Includes
Drive Package
Frame Material
Galvanized
Max. Wheel RPM
1,445 RPM
Wheel Material
Aluminum
Mounting Position
Horizontal
Max. BHP
0.248 hp
Phase
3
CFM @ 0.250-In. SP
2,130 cfm
Sones @ 0.250-In. SP @ 5 Ft.
5.6 sones
Motor Type
3-Phase
Hz
1.2 Hz
CFM @ 0.500-In. SP
1,659 cfm
Shaft Extension Beyond Frame (In.)
2 3/16 in
Fan RPM
794 RPM
Motor RPM
1,725 RPM
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
1.2-1.3/0.65
Remarks
Belt Provided is for Typical Motor Mounting Location
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.250 in SP
2,130 cfm
Assembly
Unassembled
Sound Level
5.6 sones @ 0.250 in SP and 5 ft
Frame Material Finish
Galvanized
Mounting Orientation
Horizontal
Current
1.2-1.3/0.65 A
Shaft Extension Beyond Frame
2.1 in
Wheel Type
Backward-Curved
Drive Type
Belt Drive
Maximum Inlet Air Temperature
104 Degrees F
Nameplate Voltage
208-230/460V AC
Maximum Motor Speed
1,725 RPM
Motor Horsepower
1/4 hp
Includes Drive Package
Yes
Maximum Fan Speed
794 RPM
Airflow @ 0.500 in SP
1,659 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/2 in, Airflow @ 0.250 in SP 2,130 cfm, Airflow @ 0.500 in SP 1,659 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level 5.6 sones @ 0.250 in SP and 5 ft, Frame Material Galvanized, Wheel Material Aluminum, Inlet Diameter 11 3/4 in, Rough Opening Height 22 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.