Zoro Homepage

Plenum Fan, Whl Dia 15 1/2 In, w/ Dr Pkg

  • Mfr # 7AL33

  • Zoro # G1063142


product price: $1,618.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
1/2 hp
CFM @ 1.000-In. SP
1,650 cfm
Wheel Dia. (In.)
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL33
Zoro #
G1063142
UPC #
00194484310486
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
18 1/2 in
Shaft Centerline Height (In.)
11 1/4 in
Dimension K (In.)
1 in
Frame Width (In.)
22 1/2 in
Shaft Dia. (In.)
1 in
Dimension D (In.)
11 1/4 in
Dimension A (In.)
22 1/2 in
Dimension C (In.)
22 1/2 in
Dimension E (In.)
5 3/4 in
Frame Depth (In.)
22 1/2 in
Dimension F (In.)
10 1/4 in
Frame Height (In.)
22 1/2 in
Dimension B (In.)
22 1/2 in
Dimension G (In.)
3/8 in
Dimension H (In.)
2 3/16 in
Rough Opening Height
22 1/2 in
Frame Width
22 1/2 in
Shaft Centerline Height
11 1/4 in
Frame Depth
22.5 in
Shaft Diameter
1 in
Frame Height
22 1/2 in
Wheel Diameter
18 1/2 in
Rough Opening Width
22 1/2 in
Inlet Diameter
11 3/4 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
1/2 hp
CFM @ 1.000-In. SP
1,650 cfm
Bearing Type
Ball
Assembled/Unassembled
Unassembled
Fan RPM
1,005 RPM
Sones @ 0.250-In. SP @ 5 Ft.
9.3 sones
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 0.750-In. SP
2,195 cfm
Mounting Position
Horizontal
Includes
Drive Package
Max. Wheel RPM
1,445 RPM
Max. BHP
0.503 hp
Frame Material
Galvanized
Motor RPM
1,725 RPM
Shaft Extension Beyond Frame (In.)
2 3/16 in
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
2.2-2.2/1.1
Wheel Material
Aluminum
CFM @ 0.250-In. SP
2,866 cfm
Motor Type
3-Phase
CFM @ 0.500-In. SP
2,575 cfm
Phase
3
Remarks
Belt Provided is for Typical Motor Mounting Location
Hz
1.2 Hz
Includes Drive Package
Yes
Airflow @ 1.000 in SP
1,650 cfm
Mounting Orientation
Horizontal
Motor Horsepower
1/2 hp
Wheel Type
Backward-Curved
Nameplate Voltage
208-230/460V AC
Shaft Extension Beyond Frame
2.1 in
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Motor Speed
1,725 RPM
Airflow @ 0.250 in SP
2,866 cfm
Airflow @ 0.500 in SP
2,575 cfm
Frame Material Finish
Galvanized
Current
2.2-2.2/1.1 A
Airflow @ 0.750 in SP
2,195 cfm
Drive Type
Belt Drive
Maximum Inlet Air Temperature
104 Degrees F
Maximum Fan Speed
1,005 RPM
Sound Level
9.3 sones @ 0.250 in SP and 5 ft
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/2 in, Airflow @ 0.250 in SP 2,866 cfm, Airflow @ 0.500 in SP 2,575 cfm, Airflow @ 0.750 in SP 2,195 cfm, Airflow @ 1.000 in SP 1,650 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level 9.3 sones @ 0.250 in SP and 5 ft, Frame Material Galvanized, Wheel Material Aluminum, Inlet Diameter 11 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.