Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 15 1/2 In, w/ Dr Pkg

  • Mfr # 7AL34

  • Zoro # G1790214


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
3/4 hp
Wheel Material
Aluminum
Frame Material
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL34
Zoro #
G1790214
UPC #
00194484310493
Country of Origin
Multiple

Dimensions

Dimension C (In.)
22 1/2 in
Dimension F (In.)
10 1/4 in
Dimension G (In.)
3/8 in
Shaft Centerline Height (In.)
11 1/4 in
Frame Height (In.)
22 1/2 in
Frame Depth (In.)
22 1/2 in
Wheel Dia. (In.)
18 1/2 in
Dimension D (In.)
11 1/4 in
Dimension E (In.)
5 3/4 in
Dimension K (In.)
1 in
Frame Width (In.)
22 1/2 in
Dimension A (In.)
22 1/2 in
Dimension B (In.)
22 1/2 in
Dimension H (In.)
2 3/16 in
Shaft Dia. (In.)
1 in
Wheel Diameter
18 1/2 in
Inlet Diameter
11 3/4 in
Shaft Diameter
1 in
Rough Opening Height
22 1/2 in
Frame Depth
22.5 in
Shaft Centerline Height
11 1/4 in
Rough Opening Width
22 1/2 in
Frame Height
22 1/2 in
Frame Width
22 1/2 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/208-230
Motor HP
3/4 hp
Wheel Material
Aluminum
Frame Material
Galvanized
Phase
1
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 1.250-In. SP
2,001 cfm
Assembled/Unassembled
Unassembled
Shaft Extension Beyond Frame (In.)
2 3/16 in
Hz
60 Hz
Max. Wheel RPM
1,445 RPM
Motor Type
Split Phase
CFM @ 0.750-In. SP
2,813 cfm
Mounting Position
Horizontal
CFM @ 0.250-In. SP
3,332 cfm
Motor Enclosure
Open Dripproof
Motor RPM
1,725 RPM
Remarks
Belt Provided is for Typical Motor Mounting Location
Max. Inlet Temp. (Deg. F)
104 Degrees F
Full Load Amps
11.6/5.9-5.8
Bearing Type
Ball
Includes
Drive Package
CFM @ 1.000-In. SP
2,462 cfm
Sones @ 0.250-In. SP @ 5 Ft.
12.2 sones
Fan RPM
1,146 RPM
Max. BHP
0.747 hp
CFM @ 0.500-In. SP
3,097 cfm
Frame Material Finish
Galvanized
Maximum Motor Speed
1,725 RPM
Frequency
60 Hz
Features
Belt Provided is for Typical Motor Mounting Location
Current
11.6/5.9-5.8 A
Wheel Type
Backward-Curved
Maximum Inlet Air Temperature
104 Degrees F
Shaft Extension Beyond Frame
2.1 in
Airflow @ 0.750 in SP
2,813 cfm
Nameplate Voltage
115/208-230V AC
Maximum Fan Speed
1,146 RPM
Airflow @ 0.250 in SP
3,332 cfm
Motor Horsepower
3/4 hp
Mounting Orientation
Horizontal
Sound Level
12.2 sones @ 0.250 in SP and 5 ft
Airflow @ 0.500 in SP
3,097 cfm
Airflow @ 0.000 in SP
3,547 cfm
Airflow @ 1.250 in SP
2,002 cfm
Drive Type
Belt Drive
Includes Drive Package
Yes
Airflow @ 1.000 in SP
2,462 cfm
Maximum Static Pressure
1 1/4 in wc
Assembly
Unassembled
Maximum Ambient Temperature
104 Degrees F

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/2 in, Airflow @ 0.000 in SP 3,547 cfm, Airflow @ 0.250 in SP 3,332 cfm, Airflow @ 0.500 in SP 3,097 cfm, Airflow @ 0.750 in SP 2,813 cfm, Airflow @ 1.000 in SP 2,462 cfm, Airflow @ 1.250 in SP 2,002 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.