Zoro Homepage

Plenum Fan, Whl Dia 15 1/2 In, w/ Dr Pkg

  • Mfr # 7AL39

  • Zoro # G1738782


product price: $1,742.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
1 hp
Dimension B (In.)
22 1/2 in
CFM @ 1.500-In. SP
2,259 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL39
Zoro #
G1738782
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Dimension B (In.)
22 1/2 in
Dimension K (In.)
1 in
Dimension A (In.)
22 1/2 in
Dimension F (In.)
10 1/4 in
Dimension D (In.)
11 1/4 in
Wheel Dia. (In.)
18 1/2 in
Dimension H (In.)
2 3/16 in
Shaft Dia. (In.)
1 in
Frame Depth (In.)
22 1/2 in
Dimension G (In.)
3/8 in
Frame Height (In.)
22 1/2 in
Shaft Centerline Height (In.)
11 1/4 in
Frame Width (In.)
22 1/2 in
Dimension C (In.)
22 1/2 in
Dimension E (In.)
5 3/4 in
Inlet Diameter
11 3/4 in
Rough Opening Height
22 1/2 in
Shaft Centerline Height
11 1/4 in
Frame Width
22 1/2 in
Frame Height
22 1/2 in
Shaft Diameter
1 in
Frame Depth
22.5 in
Wheel Diameter
18 1/2 in
Rough Opening Width
22 1/2 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/208-230
Motor HP
1 hp
CFM @ 1.500-In. SP
2,259 cfm
Shaft Extension Beyond Frame (In.)
2 3/16 in
CFM @ 0.500-In. SP
3,525 cfm
Hz
60 Hz
Remarks
Belt Provided is for Typical Motor Mounting Location
Phase
1
Max. BHP
1.006 hp
Motor Type
Capacitor-Start
Assembled/Unassembled
Unassembled
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Ambient Temp. (F)
104 Degrees F
Wheel Material
Aluminum
Mounting Position
Horizontal
CFM @ 1.000-In. SP
2,998 cfm
CFM @ 0.250-In. SP
3,721 cfm
Sones @ 1.500-In. SP @ 5 Ft.
16.3 sones
Max. Inlet Temp. (Deg. F)
104 Degrees F
Bearing Type
Ball
Max. Wheel RPM
1,445 RPM
Fan RPM
1,265 RPM
Sones @ 0.250-In. SP @ 5 Ft.
14.9 sones
Frame Material
Galvanized
Full Load Amps
10.0/5.3-5.0
Includes
Drive Package
CFM @ 1.250-In. SP
2,672 cfm
Motor RPM
1,725 RPM
CFM @ 0.750-In. SP
3,283 cfm
Airflow @ 0.250 in SP
3,721 cfm
Motor Horsepower
1 hp
Airflow @ 1.250 in SP
2,672 cfm
Includes Drive Package
Yes
Wheel Type
Backward-Curved
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Fan Speed
1,265 RPM
Maximum Motor Speed
1,725 RPM
Airflow @ 1.000 in SP
2,998 cfm
Maximum Ambient Temperature
104 Degrees F
Maximum Static Pressure
1 1/2 in wc
Airflow @ 0.500 in SP
3,525 cfm
Airflow @ 1.500 in SP
2,259 cfm
Nameplate Voltage
115/208-230V AC
Mounting Orientation
Horizontal
Sound Level
14.9 sones @ 0.250 in SP and 5 ft, 16.3 sones @ 1.500 in SP and 5 ft
Current
10/5.3-5 A
Airflow @ 0.750 in SP
3,283 cfm
Maximum Inlet Air Temperature
104 Degrees F
Frame Material Finish
Galvanized
Frequency
60 Hz
Shaft Extension Beyond Frame
2.1 in
Airflow @ 0.000 in SP
3,915 cfm
Drive Type
Belt Drive
Assembly
Unassembled

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/2 in, Airflow @ 0.000 in SP 3,915 cfm, Airflow @ 0.250 in SP 3,721 cfm, Airflow @ 0.500 in SP 3,525 cfm, Airflow @ 0.750 in SP 3,283 cfm, Airflow @ 1.000 in SP 2,998 cfm, Airflow @ 1.250 in SP 2,672 cfm, Airflow @ 1.500 in SP 2,259 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.