Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 15 1/2 In, w/ Dr Pkg

  • Mfr # 7AL45

  • Zoro # G2521583


product price: $1,960.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
1 1/2 hp
Sones @ 0.250-In. SP @ 5 Ft.
19.2 sones
CFM @ 1.500-In. SP
3,211 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL45
Zoro #
G2521583
UPC #
00194484310585
Country of Origin
Multiple

Dimensions

Frame Height (In.)
22 1/2 in
Dimension A (In.)
22 1/2 in
Shaft Dia. (In.)
1 in
Dimension B (In.)
22 1/2 in
Dimension K (In.)
1 in
Frame Depth (In.)
22 1/2 in
Dimension F (In.)
10 1/4 in
Wheel Dia. (In.)
18 1/2 in
Dimension E (In.)
5 3/4 in
Shaft Centerline Height (In.)
11 1/4 in
Frame Width (In.)
22 1/2 in
Dimension H (In.)
2 3/16 in
Dimension D (In.)
11 1/4 in
Dimension C (In.)
22 1/2 in
Dimension G (In.)
3/8 in
Shaft Centerline Height
11 1/4 in
Rough Opening Height
22 1/2 in
Rough Opening Width
22 1/2 in
Shaft Diameter
1 in
Frame Width
22 1/2 in
Inlet Diameter
11 3/4 in
Wheel Diameter
18 1/2 in
Frame Depth
22.5 in
Frame Height
22 1/2 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
1 1/2 hp
Sones @ 0.250-In. SP @ 5 Ft.
19.2 sones
CFM @ 1.500-In. SP
3,211 cfm
Shaft Extension Beyond Frame (In.)
2 3/16 in
CFM @ 1.250-In. SP
3,484 cfm
Sones @ 1.500-In. SP @ 5 Ft.
21 sones
CFM @ 0.750-In. SP
3,943 cfm
Assembled/Unassembled
Unassembled
Max. Wheel RPM
1,445 RPM
Remarks
Belt Provided is for Typical Motor Mounting Location
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Material
Galvanized
Mounting Position
Horizontal
Max. BHP
1.5 hp
Fan RPM
1,445 RPM
Wheel Material
Aluminum
Includes
Drive Package
Motor RPM
1,730 RPM
CFM @ 2.000-In. SP
2,499 cfm
Bearing Type
Ball
CFM @ 0.500-In. SP
4,132 cfm
Hz
60 Hz
Phase
3
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
4,302 cfm
CFM @ 1.75-In. SP
2,899 cfm
Motor Type
3-Phase
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 1.000-In. SP
3,731 cfm
Full Load Amps
4.5-4.1/2.0
Airflow @ 0.750 in SP
3,943 cfm
Maximum Inlet Air Temperature
104 Degrees F
Maximum Motor Speed
1,730 RPM
Shaft Extension Beyond Frame
2.1 in
Mounting Orientation
Horizontal
Airflow @ 0.000 in SP
4,472 cfm
Current
4.5-4.1/2 A
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 2.000 in SP
2,500 cfm
Maximum Static Pressure
2 in wc
Airflow @ 1.000 in SP
3,731 cfm
Wheel Type
Backward-Curved
Airflow @ 1.500 in SP
3,211 cfm
Assembly
Unassembled
Includes Drive Package
Yes
Maximum Fan Speed
1,445 RPM
Airflow @ 0.250 in SP
4,302 cfm
Airflow @ 1.250 in SP
3,484 cfm
Nameplate Voltage
208-230/460V AC
Frame Material Finish
Galvanized
Sound Level
19.2 sones @ 0.250 in SP and 5 ft, 21 sones @ 1.500 in SP and 5 ft
Motor Horsepower
1 1/2 hp
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.75 in SP
2,899 cfm
Airflow @ 0.500 in SP
4,132 cfm
Frequency
60 Hz
Drive Type
Belt Drive

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/2 in, Airflow @ 0.000 in SP 4,472 cfm, Airflow @ 0.250 in SP 4,302 cfm, Airflow @ 0.500 in SP 4,132 cfm, Airflow @ 0.750 in SP 3,943 cfm, Airflow @ 1.000 in SP 3,731 cfm, Airflow @ 1.250 in SP 3,484 cfm, Airflow @ 1.500 in SP 3,211 cfm, Airflow @ 1.75 in SP 2,899 cfm, Airflow @ 2.000 in SP 2,500 cfm, Maximum Static Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.