Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 15 In, w/ Dr Pkg

  • Mfr # 7AL06

  • Zoro # G2805144


product price: $1,446.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
1/2 hp
Shaft Dia. (In.)
1 in
Dimension D (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AL06
Zoro #
G2805144
UPC #
00194484310257
Country of Origin
Multiple

Dimensions

Shaft Dia. (In.)
1 in
Dimension D (In.)
9 in
Shaft Centerline Height (In.)
9 in
Dimension G (In.)
3/8 in
Dimension F (In.)
8 in
Dimension C (In.)
18 in
Wheel Dia. (In.)
15 in
Dimension A (In.)
18 in
Frame Depth (In.)
18 in
Dimension K (In.)
1 in
Frame Width (In.)
18 in
Dimension E (In.)
3 1/2 in
Dimension H (In.)
2 3/16 in
Frame Height (In.)
18 in
Dimension B (In.)
18 in
Rough Opening Height
18 in
Frame Height
18 in
Frame Width
18 in
Shaft Centerline Height
9 in
Shaft Diameter
1 in
Frame Depth
18 in
Wheel Diameter
15 in
Rough Opening Width
18 in
Inlet Diameter
9 1/2 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/208-230
Motor HP
1/2 hp
Mounting Position
Horizontal
Full Load Amps
7.6/3.7-3.8
CFM @ 1.000-In. SP
1,632 cfm
Shaft Extension Beyond Frame (In.)
2 3/16 in
Max. Wheel RPM
2,049 RPM
Phase
1
Max. Ambient Temp. (F)
104 Degrees F
Frame Material
Galvanized
Includes
Drive Package
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor Type
Split Phase
Motor Enclosure
Open Dripproof
Remarks
Belt Provided is for Typical Motor Mounting Location
Fan RPM
1,421 RPM
Max. BHP
0.496 hp
CFM @ 0.750-In. SP
1,859 cfm
CFM @ 0.500-In. SP
2,044 cfm
Hz
60 Hz
Motor RPM
1,725 RPM
Wheel Material
Aluminum
CFM @ 0.250-In. SP
2,197 cfm
Bearing Type
Ball
Sones @ 0.250-In. SP @ 5 Ft.
13.6 sones
Assembled/Unassembled
Unassembled
Assembly
Unassembled
Mounting Orientation
Horizontal
Wheel Type
Backward-Curved
Airflow @ 0.750 in SP
1,859 cfm
Airflow @ 0.000 in SP
2,337 cfm
Shaft Extension Beyond Frame
2.1 in
Airflow @ 1.250 in SP
1,336 cfm
Maximum Ambient Temperature
104 Degrees F
Drive Type
Belt Drive
Airflow @ 0.500 in SP
2,044 cfm
Frequency
60 Hz
Frame Material Finish
Galvanized
Airflow @ 1.000 in SP
1,632 cfm
Sound Level
13.6 sones @ 0.250 in SP and 5 ft
Current
7.6/3.7-3.8 A
Includes Drive Package
Yes
Maximum Fan Speed
1,421 RPM
Airflow @ 0.250 in SP
2,197 cfm
Maximum Motor Speed
1,725 RPM
Nameplate Voltage
115/208-230V AC
Features
Belt Provided is for Typical Motor Mounting Location
Motor Horsepower
1/2 hp
Maximum Inlet Air Temperature
104 Degrees F
Maximum Static Pressure
1 1/4 in wc

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 2,337 cfm, Airflow @ 0.250 in SP 2,197 cfm, Airflow @ 0.500 in SP 2,044 cfm, Airflow @ 0.750 in SP 1,859 cfm, Airflow @ 1.000 in SP 1,632 cfm, Airflow @ 1.250 in SP 1,336 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level 13.6 sones @ 0.250 in SP and 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.