Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 15 In, w/ Dr Pkg

  • Mfr # 7AL15

  • Zoro # G3324763


product price: $1,533.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
1 hp
Dimension C (In.)
18 in
Sones @ 1.500-In. SP @ 5 Ft.
19.7 sones
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL15
Zoro #
G3324763
UPC #
00194484310332
Country of Origin
Multiple

Dimensions

Dimension C (In.)
18 in
Dimension E (In.)
3 1/2 in
Shaft Dia. (In.)
1 in
Dimension G (In.)
3/8 in
Dimension H (In.)
2 3/16 in
Frame Height (In.)
18 in
Wheel Dia. (In.)
15 in
Dimension B (In.)
18 in
Dimension F (In.)
8 in
Shaft Centerline Height (In.)
9 in
Dimension D (In.)
9 in
Dimension A (In.)
18 in
Frame Width (In.)
18 in
Dimension K (In.)
1 in
Frame Depth (In.)
18 in
Frame Width
18 in
Shaft Centerline Height
9 in
Shaft Diameter
1 in
Inlet Diameter
9 1/2 in
Frame Height
18 in
Rough Opening Height
18 in
Rough Opening Width
18 in
Wheel Diameter
15 in
Frame Depth
18 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/208-230
Motor HP
1 hp
Sones @ 1.500-In. SP @ 5 Ft.
19.7 sones
Max. Wheel RPM
2,049 RPM
Max. Ambient Temp. (F)
104 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Extension Beyond Frame (In.)
2 3/16 in
Motor RPM
1,725 RPM
CFM @ 1.500-In. SP
2,120 cfm
CFM @ 1.000-In. SP
2,460 cfm
Frame Material
Galvanized
Phase
1
Assembled/Unassembled
Unassembled
CFM @ 0.500-In. SP
2,721 cfm
Sones @ 0.250-In. SP @ 5 Ft.
21 sones
Max. BHP
0.994 hp
Full Load Amps
10.0/5.3-5.0
CFM @ 0.250-In. SP
2,832 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 1.75-In. SP
1,918 cfm
Hz
60 Hz
Fan RPM
1,790 RPM
CFM @ 1.250-In. SP
2,299 cfm
Wheel Material
Aluminum
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 0.750-In. SP
2,598 cfm
Bearing Type
Ball
Mounting Position
Horizontal
Motor Type
Capacitor-Start
Includes
Drive Package
Assembly
Unassembled
Airflow @ 1.250 in SP
2,299 cfm
Nameplate Voltage
115/208-230V AC
Airflow @ 0.000 in SP
2,944 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Sound Level
19.7 sones @ 1.500 in SP and 5 ft, 21 sones @ 0.250 in SP and 5 ft
Airflow @ 1.500 in SP
2,120 cfm
Airflow @ 1.000 in SP
2,460 cfm
Frame Material Finish
Galvanized
Motor Horsepower
1 hp
Mounting Orientation
Horizontal
Airflow @ 0.750 in SP
2,598 cfm
Wheel Type
Backward-Curved
Includes Drive Package
Yes
Airflow @ 1.75 in SP
1,918 cfm
Airflow @ 0.500 in SP
2,721 cfm
Airflow @ 2.000 in SP
1,662 cfm
Maximum Static Pressure
2 in wc
Maximum Inlet Air Temperature
104 Degrees F
Maximum Ambient Temperature
104 Degrees F
Maximum Fan Speed
1,790 RPM
Airflow @ 0.250 in SP
2,832 cfm
Shaft Extension Beyond Frame
2.1 in
Frequency
60 Hz
Drive Type
Belt Drive
Maximum Motor Speed
1,725 RPM
Current
10/5.3-5 A

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 2,944 cfm, Airflow @ 0.250 in SP 2,832 cfm, Airflow @ 0.500 in SP 2,721 cfm, Airflow @ 0.750 in SP 2,598 cfm, Airflow @ 1.000 in SP 2,460 cfm, Airflow @ 1.250 in SP 2,299 cfm, Airflow @ 1.500 in SP 2,120 cfm, Airflow @ 1.75 in SP 1,918 cfm, Airflow @ 2.000 in SP 1,662 cfm, Maximum Static Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.