Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 15 In, w/ Dr Pkg

  • Mfr # 7AL16

  • Zoro # G1297703


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
1 hp
Includes
Drive Package
CFM @ 1.250-In. SP
2,299 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL16
Zoro #
G1297703
UPC #
00194484310349
Country of Origin
Multiple

Dimensions

Dimension D (In.)
9 in
Dimension G (In.)
3/8 in
Dimension C (In.)
18 in
Frame Width (In.)
18 in
Dimension F (In.)
8 in
Dimension E (In.)
3 1/2 in
Dimension B (In.)
18 in
Dimension A (In.)
18 in
Frame Height (In.)
18 in
Shaft Dia. (In.)
1 in
Frame Depth (In.)
18 in
Wheel Dia. (In.)
15 in
Dimension K (In.)
1 in
Dimension H (In.)
2 3/16 in
Shaft Centerline Height (In.)
9 in
Frame Height
18 in
Shaft Centerline Height
9 in
Shaft Diameter
1 in
Frame Width
18 in
Inlet Diameter
9 1/2 in
Frame Depth
18 in
Wheel Diameter
15 in
Rough Opening Height
18 in
Rough Opening Width
18 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
1 hp
Includes
Drive Package
CFM @ 1.250-In. SP
2,299 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 1.500-In. SP
2,120 cfm
CFM @ 0.500-In. SP
2,721 cfm
Max. Ambient Temp. (F)
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
21 sones
Bearing Type
Ball
Motor Enclosure
Open Dripproof
Fan RPM
1,790 RPM
Max. Wheel RPM
2,049 RPM
CFM @ 0.250-In. SP
2,832 cfm
CFM @ 1.75-In. SP
1,918 cfm
Sones @ 1.500-In. SP @ 5 Ft.
19.7 sones
Assembled/Unassembled
Unassembled
Hz
60 Hz
Mounting Position
Horizontal
Phase
3
Frame Material
Galvanized
Motor RPM
1,735 RPM
CFM @ 0.750-In. SP
2,598 cfm
Motor Type
3-Phase
CFM @ 1.000-In. SP
2,460 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Full Load Amps
3.2-2.9/1.4
Shaft Extension Beyond Frame (In.)
2 3/16 in
Max. BHP
0.994 hp
Wheel Material
Aluminum
Drive Type
Belt Drive
Mounting Orientation
Horizontal
Shaft Extension Beyond Frame
2.1 in
Sound Level
19.7 sones @ 1.500 in SP and 5 ft, 21 sones @ 0.250 in SP and 5 ft
Airflow @ 1.500 in SP
2,120 cfm
Airflow @ 1.000 in SP
2,460 cfm
Airflow @ 1.250 in SP
2,299 cfm
Airflow @ 2.000 in SP
1,662 cfm
Motor Horsepower
1 hp
Maximum Fan Speed
1,790 RPM
Assembly
Unassembled
Includes Drive Package
Yes
Airflow @ 0.500 in SP
2,721 cfm
Maximum Motor Speed
1,735 RPM
Airflow @ 0.000 in SP
2,944 cfm
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.250 in SP
2,832 cfm
Maximum Inlet Air Temperature
104 Degrees F
Wheel Type
Backward-Curved
Airflow @ 0.750 in SP
2,598 cfm
Current
3.2-2.9/1.4 A
Nameplate Voltage
208-230/460V AC
Airflow @ 1.75 in SP
1,918 cfm
Frame Material Finish
Galvanized
Maximum Static Pressure
2 in wc
Frequency
60 Hz
Features
Belt Provided is for Typical Motor Mounting Location

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 2,944 cfm, Airflow @ 0.250 in SP 2,832 cfm, Airflow @ 0.500 in SP 2,721 cfm, Airflow @ 0.750 in SP 2,598 cfm, Airflow @ 1.000 in SP 2,460 cfm, Airflow @ 1.250 in SP 2,299 cfm, Airflow @ 1.500 in SP 2,120 cfm, Airflow @ 1.75 in SP 1,918 cfm, Airflow @ 2.000 in SP 1,662 cfm, Maximum Static Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.