Zoro Homepage

Plenum Fan, Whl Dia 15 In, w/ Dr Pkg

  • Mfr # 7AL19

  • Zoro # G3173877


product price: $1,740.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
1 1/2 hp
Dimension F (In.)
8 in
CFM @ 1.75-In. SP
2,562 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL19
Zoro #
G3173877
UPC #
00194484310370
Country of Origin
Multiple

Dimensions

Dimension F (In.)
8 in
Shaft Centerline Height (In.)
9 in
Dimension A (In.)
18 in
Dimension K (In.)
1 in
Dimension H (In.)
2 3/16 in
Dimension E (In.)
3 1/2 in
Dimension G (In.)
3/8 in
Frame Height (In.)
18 in
Dimension B (In.)
18 in
Shaft Dia. (In.)
1 in
Frame Depth (In.)
18 in
Wheel Dia. (In.)
15 in
Frame Width (In.)
18 in
Dimension C (In.)
18 in
Dimension D (In.)
9 in
Frame Depth
18 in
Shaft Diameter
1 in
Rough Opening Width
18 in
Frame Width
18 in
Inlet Diameter
9 1/2 in
Wheel Diameter
15 in
Shaft Centerline Height
9 in
Frame Height
18 in
Rough Opening Height
18 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/208-230
Motor HP
1 1/2 hp
CFM @ 1.75-In. SP
2,562 cfm
CFM @ 2.500-In. SP
2,032 cfm
Frame Material
Galvanized
Includes
Drive Package
Mounting Position
Horizontal
Wheel Material
Aluminum
CFM @ 1.500-In. SP
2,719 cfm
Phase
1
Motor Enclosure
Totally Enclosed Fan Cooled
Sones @ 0.250-In. SP @ 5 Ft.
27 sones
CFM @ 2.000-In. SP
2,406 cfm
CFM @ 0.250-In. SP
3,272 cfm
CFM @ 0.500-In. SP
3,175 cfm
Max. BHP
1.495 hp
Remarks
Belt Provided is for Typical Motor Mounting Location
Motor RPM
1,725 RPM
Motor Type
Capacitor-Start Capacitor-Run
Shaft Extension Beyond Frame (In.)
2 3/16 in
CFM @ 0.750-In. SP
3,078 cfm
Hz
60 Hz
Max. Wheel RPM
2,049 RPM
Fan RPM
2,049 RPM
Max. Inlet Temp. (Deg. F)
104 Degrees F
Assembled/Unassembled
Unassembled
Bearing Type
Ball
CFM @ 1.250-In. SP
2,845 cfm
Sones @ 1.500-In. SP @ 5 Ft.
24 sones
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
15.2/8.2-7.6
CFM @ 1.000-In. SP
2,966 cfm
Drive Type
Belt Drive
Sound Level
24 sones @ 1.500 in SP and 5 ft, 27 sones @ 0.250 in SP and 5 ft
Airflow @ 1.75 in SP
2,562 cfm
Nameplate Voltage
115/208-230V AC
Airflow @ 2.500 in SP
2,032 cfm
Airflow @ 0.000 in SP
3,370 cfm
Wheel Type
Backward-Curved
Airflow @ 0.250 in SP
3,272 cfm
Maximum Static Pressure
2 1/2 in wc
Features
Belt Provided is for Typical Motor Mounting Location
Frequency
60 Hz
Airflow @ 1.500 in SP
2,719 cfm
Motor Horsepower
1 1/2 hp
Airflow @ 0.500 in SP
3,175 cfm
Current
15.2/8.2-7.6 A
Shaft Extension Beyond Frame
2.1 in
Mounting Orientation
Horizontal
Assembly
Unassembled
Maximum Inlet Air Temperature
104 Degrees F
Maximum Fan Speed
2,049 RPM
Includes Drive Package
Yes
Airflow @ 0.750 in SP
3,078 cfm
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.250 in SP
2,845 cfm
Frame Material Finish
Galvanized
Airflow @ 2.000 in SP
2,406 cfm
Airflow @ 1.000 in SP
2,966 cfm
Maximum Motor Speed
1,725 RPM

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 3,370 cfm, Airflow @ 0.250 in SP 3,272 cfm, Airflow @ 0.500 in SP 3,175 cfm, Airflow @ 0.750 in SP 3,078 cfm, Airflow @ 1.000 in SP 2,966 cfm, Airflow @ 1.250 in SP 2,845 cfm, Airflow @ 1.500 in SP 2,719 cfm, Airflow @ 1.75 in SP 2,562 cfm, Airflow @ 2.000 in SP 2,406 cfm, Airflow @ 2.500 in SP 2,032 cfm, Maximum Static Pressure 2 1/2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.