Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL47

  • Zoro # G2644591


product price: $1,996.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/230
Motor HP
1/4 hp
Shaft Extension Beyond Frame (In.)
2 1/4 in
Max. Ambient Temp. (F)
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AL47
Zoro #
G2644591
UPC #
00194484310608
Country of Origin
Multiple

Dimensions

Dimension F (In.)
11 3/4 in
Frame Depth (In.)
25 5/8 in
Dimension E (In.)
9 1/2 in
Frame Width (In.)
30 in
Dimension A (In.)
30 in
Dimension K (In.)
1 3/16 in
Dimension G (In.)
3/8 in
Dimension C (In.)
25 5/8 in
Shaft Centerline Height (In.)
15 in
Dimension D (In.)
15 in
Frame Height (In.)
30 in
Wheel Dia. (In.)
22 in
Shaft Dia. (In.)
1 3/16 in
Dimension H (In.)
2 1/4 in
Dimension B (In.)
30 in
Frame Width
30 in
Wheel Diameter
22 in
Shaft Diameter
1 1/8 in
Shaft Centerline Height
15 in
Frame Height
30 in
Inlet Diameter
13 1/2 in
Rough Opening Width
30 in
Rough Opening Height
30 in
Frame Depth
25.6 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/230
Motor HP
1/4 hp
Shaft Extension Beyond Frame (In.)
2 1/4 in
Max. Ambient Temp. (F)
104 Degrees F
Wheel Material
Aluminum
Full Load Amps
4.4/2.2
Includes
Drive Package
Motor RPM
1,725 RPM
Motor Type
Capacitor-Start
Bearing Type
Ball
Max. Wheel RPM
1,096 RPM
Sones @ 0.250-In. SP @ 5 Ft.
5.3 sones
Motor Enclosure
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
CFM @ 0.500-In. SP
1,644 cfm
Fan RPM
598 RPM
CFM @ 0.250-In. SP
2,569 cfm
Assembled/Unassembled
Unassembled
Frame Material
Galvanized
Max. BHP
0.249 hp
Max. Inlet Temp. (Deg. F)
104 Degrees F
Hz
60 Hz
Phase
1
Remarks
Belt Provided is for Typical Motor Mounting Location
Frequency
60 Hz
Maximum Fan Speed
598 RPM
Assembly
Unassembled
Drive Type
Belt Drive
Sound Level
5.3 sones @ 0.250 in SP and 5 ft
Includes Drive Package
Yes
Maximum Motor Speed
1,725 RPM
Frame Material Finish
Galvanized
Airflow @ 0.500 in SP
1,644 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Motor Horsepower
1/4 hp
Maximum Ambient Temperature
104 Degrees F
Mounting Orientation
Horizontal
Airflow @ 0.250 in SP
2,569 cfm
Maximum Inlet Air Temperature
104 Degrees F
Nameplate Voltage
115/230V AC
Current
4.4/2.2 A
Shaft Extension Beyond Frame
2.2 in
Wheel Type
Backward-Curved

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.250 in SP 2,569 cfm, Airflow @ 0.500 in SP 1,644 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Ball, Sound Level 5.3 sones @ 0.250 in SP and 5 ft, Frame Material Galvanized, Wheel Material Aluminum, Inlet Diameter 13 1/2 in, Rough Opening Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.