Zoro Homepage

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL48

  • Zoro # G2936482


product price: $2,044.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
1/4 hp
Frame Width (In.)
30 in
Dimension K (In.)
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL48
Zoro #
G2936482
UPC #
00194484310615
Country of Origin
Multiple

Dimensions

Frame Width (In.)
30 in
Dimension K (In.)
1 3/16 in
Dimension E (In.)
9 1/2 in
Shaft Centerline Height (In.)
15 in
Dimension H (In.)
2 1/4 in
Shaft Dia. (In.)
1 3/16 in
Dimension B (In.)
30 in
Dimension F (In.)
11 3/4 in
Dimension A (In.)
30 in
Dimension C (In.)
25 5/8 in
Dimension D (In.)
15 in
Frame Depth (In.)
25 5/8 in
Dimension G (In.)
3/8 in
Frame Height (In.)
30 in
Wheel Dia. (In.)
22 in
Shaft Centerline Height
15 in
Shaft Diameter
1 1/8 in
Inlet Diameter
13 1/2 in
Wheel Diameter
22 in
Frame Depth
25.6 in
Rough Opening Width
30 in
Frame Width
30 in
Frame Height
30 in
Rough Opening Height
30 in

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.250 in SP 2,569 cfm, Airflow @ 0.500 in SP 1,644 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Ball, Sound Level 5.3 sones @ 0.250 in SP and 5 ft, Frame Material Galvanized, Wheel Material Aluminum, Inlet Diameter 13 1/2 in, Rough Opening Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.