Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL50

  • Zoro # G3249093


product price: $1,964.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
1/3 hp
Max. Ambient Temp. (F)
104 Degrees F
Dimension C (In.)
25 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AL50
Zoro #
G3249093
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Dimension C (In.)
25 5/8 in
Frame Depth (In.)
25 5/8 in
Dimension E (In.)
9 1/2 in
Dimension B (In.)
30 in
Dimension G (In.)
3/8 in
Dimension A (In.)
30 in
Dimension D (In.)
15 in
Dimension K (In.)
1 3/16 in
Dimension H (In.)
2 1/4 in
Dimension F (In.)
11 3/4 in
Frame Height (In.)
30 in
Frame Width (In.)
30 in
Shaft Dia. (In.)
1 3/16 in
Wheel Dia. (In.)
22 in
Shaft Centerline Height (In.)
15 in
Shaft Centerline Height
15 in
Inlet Diameter
13 1/2 in
Frame Depth
25.6 in
Rough Opening Width
30 in
Wheel Diameter
22 in
Shaft Diameter
1 1/8 in
Frame Height
30 in
Frame Width
30 in
Rough Opening Height
30 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/208-230
Motor HP
1/3 hp
Max. Ambient Temp. (F)
104 Degrees F
Shaft Extension Beyond Frame (In.)
2 1/4 in
CFM @ 0.500-In. SP
2,228 cfm
CFM @ 0.250-In. SP
2,924 cfm
Motor Type
Split Phase
Fan RPM
655 RPM
Wheel Material
Aluminum
Phase
1
Assembled/Unassembled
Unassembled
Includes
Drive Package
Max. Wheel RPM
1,096 RPM
Max. BHP
0.329 hp
Bearing Type
Ball
Frame Material
Galvanized
Hz
60 Hz
Max. Inlet Temp. (Deg. F)
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
5.2 sones
Motor Enclosure
Open Dripproof
Motor RPM
1,725 RPM
Full Load Amps
6.6/3.0-3.3
Mounting Position
Horizontal
Remarks
Belt Provided is for Typical Motor Mounting Location
Maximum Inlet Air Temperature
104 Degrees F
Motor Horsepower
1/4 hp
Maximum Fan Speed
655 RPM
Current
6.6/3-3.3 A
Drive Type
Belt Drive
Sound Level
5.2 sones @ 0.250 in SP and 5 ft
Nameplate Voltage
115/208-230V AC
Wheel Type
Backward-Curved
Maximum Ambient Temperature
104 Degrees F
Includes Drive Package
Yes
Features
Belt Provided is for Typical Motor Mounting Location
Shaft Extension Beyond Frame
2.2 in
Airflow @ 0.500 in SP
2,228 cfm
Frequency
60 Hz
Airflow @ 0.250 in SP
2,924 cfm
Frame Material Finish
Galvanized
Maximum Motor Speed
1,725 RPM
Assembly
Unassembled
Mounting Orientation
Horizontal

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.250 in SP 2,924 cfm, Airflow @ 0.500 in SP 2,228 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Ball, Sound Level 5.2 sones @ 0.250 in SP and 5 ft, Frame Material Galvanized, Wheel Material Aluminum, Inlet Diameter 13 1/2 in, Rough Opening Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.