Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL51

  • Zoro # G1339116


product price: $1,968.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115
Motor HP
1/3 hp
Shaft Centerline Height (In.)
15 in
Wheel Dia. (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL51
Zoro #
G1339116
UPC #
00194484310639
Country of Origin
Multiple

Dimensions

Shaft Centerline Height (In.)
15 in
Wheel Dia. (In.)
22 in
Frame Depth (In.)
25 5/8 in
Dimension B (In.)
30 in
Dimension C (In.)
25 5/8 in
Shaft Dia. (In.)
1 3/16 in
Dimension F (In.)
11 3/4 in
Dimension G (In.)
3/8 in
Dimension H (In.)
2 1/4 in
Frame Height (In.)
30 in
Dimension K (In.)
1 3/16 in
Frame Width (In.)
30 in
Dimension D (In.)
15 in
Dimension E (In.)
9 1/2 in
Dimension A (In.)
30 in
Rough Opening Height
30 in
Rough Opening Width
30 in
Shaft Diameter
1 1/8 in
Shaft Centerline Height
15 in
Inlet Diameter
13 1/2 in
Wheel Diameter
22 in
Frame Height
30 in
Frame Width
30 in
Frame Depth
25.6 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115
Motor HP
1/3 hp
Assembled/Unassembled
Unassembled
Includes
Drive Package
Fan RPM
655 RPM
Wheel Material
Aluminum
Motor RPM
1,725 RPM
Mounting Position
Horizontal
Motor Type
Split Phase
Shaft Extension Beyond Frame (In.)
2 1/4 in
Sones @ 0.250-In. SP @ 5 Ft.
5.2 sones
Max. BHP
0.329 hp
Max. Inlet Temp. (Deg. F)
104 Degrees F
Full Load Amps
5.2
Phase
1
Frame Material
Galvanized
CFM @ 0.250-In. SP
2,924 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 0.500-In. SP
2,228 cfm
Max. Wheel RPM
1,096 RPM
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Fan Cooled
Features
Belt Provided is for Typical Motor Mounting Location
Nameplate Voltage
115V AC
Maximum Motor Speed
1,725 RPM
Mounting Orientation
Horizontal
Maximum Inlet Air Temperature
104 Degrees F
Sound Level
5.2 sones @ 0.250 in SP and 5 ft
Drive Type
Belt Drive
Wheel Type
Backward-Curved
Airflow @ 0.500 in SP
2,228 cfm
Assembly
Unassembled
Motor Horsepower
1/4 hp
Maximum Ambient Temperature
104 Degrees F
Shaft Extension Beyond Frame
2.2 in
Current
5.2 A
Frame Material Finish
Galvanized
Airflow @ 0.250 in SP
2,924 cfm
Maximum Fan Speed
655 RPM
Includes Drive Package
Yes

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.250 in SP 2,924 cfm, Airflow @ 0.500 in SP 2,228 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Ball, Sound Level 5.2 sones @ 0.250 in SP and 5 ft, Frame Material Galvanized, Wheel Material Aluminum, Inlet Diameter 13 1/2 in, Rough Opening Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.