Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL56

  • Zoro # G3175103


product price: $2,305.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
1/2 hp
Frame Material
Galvanized
Shaft Extension Beyond Frame (In.)
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AL56
Zoro #
G3175103
UPC #
00194484310684
Country of Origin
Multiple

Dimensions

Dimension E (In.)
9 1/2 in
Wheel Dia. (In.)
22 in
Shaft Dia. (In.)
1 3/16 in
Frame Height (In.)
30 in
Shaft Centerline Height (In.)
15 in
Dimension D (In.)
15 in
Frame Depth (In.)
25 5/8 in
Dimension B (In.)
30 in
Frame Width (In.)
30 in
Dimension F (In.)
11 3/4 in
Dimension A (In.)
30 in
Dimension G (In.)
3/8 in
Dimension K (In.)
1 3/16 in
Dimension H (In.)
2 1/4 in
Dimension C (In.)
25 5/8 in
Inlet Diameter
13 1/2 in
Rough Opening Width
30 in
Frame Depth
25.6 in
Shaft Diameter
1 1/8 in
Wheel Diameter
22 in
Frame Width
30 in
Shaft Centerline Height
15 in
Rough Opening Height
30 in
Frame Height
30 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
1/2 hp
Frame Material
Galvanized
Shaft Extension Beyond Frame (In.)
2 1/4 in
Motor Enclosure
Open Dripproof
CFM @ 0.500-In. SP
2,992 cfm
Wheel Material
Aluminum
CFM @ 0.250-In. SP
3,517 cfm
CFM @ 0.750-In. SP
2,254 cfm
Motor RPM
1,725 RPM
Assembled/Unassembled
Unassembled
Sones @ 0.250-In. SP @ 5 Ft.
6.5 sones
Remarks
Belt Provided is for Typical Motor Mounting Location
Phase
3
Hz
1.2 Hz
Full Load Amps
2.1-2.2/1.1
Mounting Position
Horizontal
Motor Type
3-Phase
Max. Wheel RPM
1,096 RPM
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Ball
Max. Inlet Temp. (Deg. F)
104 Degrees F
Includes
Drive Package
Fan RPM
753 RPM
Max. BHP
0.501 hp
Drive Type
Belt Drive
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
104 Degrees F
Frame Material Finish
Galvanized
Includes Drive Package
Yes
Airflow @ 0.750 in SP
2,254 cfm
Airflow @ 0.250 in SP
3,517 cfm
Wheel Type
Backward-Curved
Maximum Fan Speed
753 RPM
Mounting Orientation
Horizontal
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 0.500 in SP
2,992 cfm
Current
2.1-2.2/1.1 A
Shaft Extension Beyond Frame
2.2 in
Nameplate Voltage
208-230/460V AC
Sound Level
6.5 sones @ 0.250 in SP and 5 ft
Assembly
Unassembled
Maximum Motor Speed
1,725 RPM
Motor Horsepower
1/2 hp

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.250 in SP 3,517 cfm, Airflow @ 0.500 in SP 2,992 cfm, Airflow @ 0.750 in SP 2,254 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Ball, Sound Level 6.5 sones @ 0.250 in SP and 5 ft, Frame Material Galvanized, Wheel Material Aluminum, Inlet Diameter 13 1/2 in, Rough Opening Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.