Zoro Homepage

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL60

  • Zoro # G1323567


product price: $2,226.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
3/4 hp
Wheel Dia. (In.)
22 in
Max. Inlet Temp. (Deg. F)
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL60
Zoro #
G1323567
UPC #
00194484310721
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
22 in
Dimension F (In.)
11 3/4 in
Frame Width (In.)
30 in
Frame Depth (In.)
25 5/8 in
Dimension E (In.)
9 1/2 in
Dimension H (In.)
2 1/4 in
Dimension C (In.)
25 5/8 in
Dimension K (In.)
1 3/16 in
Shaft Centerline Height (In.)
15 in
Dimension D (In.)
15 in
Frame Height (In.)
30 in
Dimension G (In.)
3/8 in
Dimension A (In.)
30 in
Shaft Dia. (In.)
1 3/16 in
Dimension B (In.)
30 in
Rough Opening Height
30 in
Frame Height
30 in
Frame Depth
25.6 in
Rough Opening Width
30 in
Wheel Diameter
22 in
Inlet Diameter
13 1/2 in
Shaft Diameter
1 1/8 in
Frame Width
30 in
Shaft Centerline Height
15 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
3/4 hp
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor Type
3-Phase
CFM @ 1.000-In. SP
2,527 cfm
Shaft Extension Beyond Frame (In.)
2 1/4 in
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.750-In. SP
3,226 cfm
Hz
60 Hz
Remarks
Belt Provided is for Typical Motor Mounting Location
Bearing Type
Ball
Phase
3
Mounting Position
Horizontal
Max. Wheel RPM
1,096 RPM
Wheel Material
Aluminum
Frame Material
Galvanized
Full Load Amps
2.9-2.8/1.4
CFM @ 0.250-In. SP
4,139 cfm
Assembled/Unassembled
Unassembled
Includes
Drive Package
CFM @ 0.500-In. SP
3,742 cfm
Motor RPM
1,725 RPM
Sones @ 0.250-In. SP @ 5 Ft.
8.5 sones
Motor Enclosure
Open Dripproof
Max. BHP
0.753 hp
Fan RPM
863 RPM
Frequency
60 Hz
Airflow @ 0.750 in SP
3,226 cfm
Mounting Orientation
Horizontal
Current
2.9-2.8/1.4 A
Frame Material Finish
Galvanized
Maximum Ambient Temperature
104 Degrees F
Features
Belt Provided is for Typical Motor Mounting Location
Wheel Type
Backward-Curved
Motor Horsepower
3/4 hp
Airflow @ 0.250 in SP
4,139 cfm
Maximum Inlet Air Temperature
104 Degrees F
Assembly
Unassembled
Airflow @ 1.000 in SP
2,527 cfm
Drive Type
Belt Drive
Includes Drive Package
Yes
Shaft Extension Beyond Frame
2.2 in
Maximum Fan Speed
863 RPM
Airflow @ 0.500 in SP
3,742 cfm
Sound Level
8.5 sones @ 0.250 in SP and 5 ft
Nameplate Voltage
208-230/460V AC
Maximum Motor Speed
1,725 RPM

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.250 in SP 4,139 cfm, Airflow @ 0.500 in SP 3,742 cfm, Airflow @ 0.750 in SP 3,226 cfm, Airflow @ 1.000 in SP 2,527 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Ball, Sound Level 8.5 sones @ 0.250 in SP and 5 ft, Frame Material Galvanized, Wheel Material Aluminum, Inlet Diameter 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.