Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL61

  • Zoro # G0249191


product price: $2,028.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
3/4 hp
Sones @ 0.250-In. SP @ 5 Ft.
8.5 sones
Dimension H (In.)
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AL61
Zoro #
G0249191
UPC #
00194484310738
Country of Origin
Multiple

Dimensions

Dimension H (In.)
2 1/4 in
Frame Height (In.)
30 in
Dimension A (In.)
30 in
Dimension C (In.)
25 5/8 in
Wheel Dia. (In.)
22 in
Dimension B (In.)
30 in
Frame Depth (In.)
25 5/8 in
Dimension E (In.)
9 1/2 in
Dimension K (In.)
1 3/16 in
Dimension G (In.)
3/8 in
Shaft Dia. (In.)
1 3/16 in
Dimension F (In.)
11 3/4 in
Dimension D (In.)
15 in
Shaft Centerline Height (In.)
15 in
Frame Width (In.)
30 in
Inlet Diameter
13 1/2 in
Shaft Diameter
1 1/8 in
Frame Width
30 in
Frame Depth
25.6 in
Frame Height
30 in
Rough Opening Width
30 in
Rough Opening Height
30 in
Wheel Diameter
22 in
Shaft Centerline Height
15 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
3/4 hp
Sones @ 0.250-In. SP @ 5 Ft.
8.5 sones
Full Load Amps
2.8-2.8/1.4
Max. Ambient Temp. (F)
104 Degrees F
Fan RPM
863 RPM
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 0.500-In. SP
3,742 cfm
Wheel Material
Aluminum
Remarks
Belt Provided is for Typical Motor Mounting Location
Max. Wheel RPM
1,096 RPM
Shaft Extension Beyond Frame (In.)
2 1/4 in
Frame Material
Galvanized
Bearing Type
Ball
CFM @ 0.250-In. SP
4,139 cfm
Includes
Drive Package
Assembled/Unassembled
Unassembled
Motor RPM
1,725 RPM
Hz
1.2 Hz
Motor Type
3-Phase
Mounting Position
Horizontal
CFM @ 1.000-In. SP
2,527 cfm
Phase
3
CFM @ 0.750-In. SP
3,226 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Max. BHP
0.753 hp
Includes Drive Package
Yes
Assembly
Unassembled
Airflow @ 0.250 in SP
4,139 cfm
Shaft Extension Beyond Frame
2.2 in
Airflow @ 1.000 in SP
2,527 cfm
Maximum Fan Speed
863 RPM
Airflow @ 0.500 in SP
3,742 cfm
Mounting Orientation
Horizontal
Sound Level
8.5 sones @ 0.250 in SP and 5 ft
Wheel Type
Backward-Curved
Features
Belt Provided is for Typical Motor Mounting Location
Current
2.8-2.8/1.4 A
Drive Type
Belt Drive
Motor Horsepower
3/4 hp
Maximum Inlet Air Temperature
104 Degrees F
Nameplate Voltage
208-230/460V AC
Frame Material Finish
Galvanized
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.750 in SP
3,226 cfm
Maximum Motor Speed
1,725 RPM

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.250 in SP 4,139 cfm, Airflow @ 0.500 in SP 3,742 cfm, Airflow @ 0.750 in SP 3,226 cfm, Airflow @ 1.000 in SP 2,527 cfm, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Ball, Sound Level 8.5 sones @ 0.250 in SP and 5 ft, Frame Material Galvanized, Wheel Material Aluminum, Inlet Diameter 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.