Zoro Homepage

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL62

  • Zoro # G2877621


product price: $2,050.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
1 hp
Frame Height (In.)
30 in
Bearing Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL62
Zoro #
G2877621
UPC #
00194484310745
Country of Origin
Multiple

Dimensions

Frame Height (In.)
30 in
Dimension K (In.)
1 3/16 in
Shaft Centerline Height (In.)
15 in
Dimension E (In.)
9 1/2 in
Dimension C (In.)
25 5/8 in
Dimension A (In.)
30 in
Dimension G (In.)
3/8 in
Dimension H (In.)
2 1/4 in
Dimension D (In.)
15 in
Wheel Dia. (In.)
22 in
Dimension B (In.)
30 in
Shaft Dia. (In.)
1 3/16 in
Frame Depth (In.)
25 5/8 in
Dimension F (In.)
11 3/4 in
Frame Width (In.)
30 in
Frame Height
30 in
Rough Opening Width
30 in
Frame Width
30 in
Frame Depth
25.6 in
Rough Opening Height
30 in
Inlet Diameter
13 1/2 in
Shaft Centerline Height
15 in
Shaft Diameter
1 1/8 in
Wheel Diameter
22 in

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 4,918 cfm, Airflow @ 0.250 in SP 4,611 cfm, Airflow @ 0.500 in SP 4,268 cfm, Airflow @ 0.750 in SP 3,851 cfm, Airflow @ 1.000 in SP 3,335 cfm, Airflow @ 1.250 in SP 2,628 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.