Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL64

  • Zoro # G2246587


product price: $2,211.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
1 hp
Dimension E (In.)
9 1/2 in
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL64
Zoro #
G2246587
UPC #
00194484310769
Country of Origin
Multiple

Dimensions

Dimension E (In.)
9 1/2 in
Dimension B (In.)
30 in
Shaft Dia. (In.)
1 3/16 in
Dimension G (In.)
3/8 in
Frame Width (In.)
30 in
Dimension A (In.)
30 in
Wheel Dia. (In.)
22 in
Shaft Centerline Height (In.)
15 in
Dimension C (In.)
25 5/8 in
Frame Height (In.)
30 in
Dimension D (In.)
15 in
Dimension F (In.)
11 3/4 in
Dimension H (In.)
2 1/4 in
Frame Depth (In.)
25 5/8 in
Dimension K (In.)
1 3/16 in
Shaft Diameter
1 1/8 in
Rough Opening Height
30 in
Rough Opening Width
30 in
Frame Height
30 in
Inlet Diameter
13 1/2 in
Frame Width
30 in
Wheel Diameter
22 in
Shaft Centerline Height
15 in
Frame Depth
25.6 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
1 hp
Wheel Material
Aluminum
Motor Enclosure
Open Dripproof
Mounting Position
Horizontal
Includes
Drive Package
CFM @ 0.500-In. SP
4,268 cfm
Hz
60 Hz
Max. BHP
0.998 hp
Bearing Type
Ball
CFM @ 0.250-In. SP
4,611 cfm
Shaft Extension Beyond Frame (In.)
2 1/4 in
CFM @ 1.250-In. SP
2,628 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
Motor RPM
1,735 RPM
Full Load Amps
3.2-2.9/1.4
CFM @ 1.000-In. SP
3,335 cfm
Max. Ambient Temp. (F)
104 Degrees F
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Sones @ 0.250-In. SP @ 5 Ft.
10.5 sones
Max. Wheel RPM
1,096 RPM
Fan RPM
948 RPM
Frame Material
Galvanized
Phase
3
CFM @ 0.750-In. SP
3,851 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 0.750 in SP
3,851 cfm
Airflow @ 1.000 in SP
3,335 cfm
Assembly
Unassembled
Airflow @ 1.250 in SP
2,628 cfm
Drive Type
Belt Drive
Airflow @ 0.000 in SP
4,918 cfm
Maximum Fan Speed
948 RPM
Current
3.2-2.9/1.4 A
Nameplate Voltage
208-230/460V AC
Features
Belt Provided is for Typical Motor Mounting Location
Frame Material Finish
Galvanized
Motor Horsepower
1 hp
Maximum Ambient Temperature
104 Degrees F
Sound Level
10.5 sones @ 0.250 in SP and 5 ft
Maximum Motor Speed
1,735 RPM
Frequency
60 Hz
Maximum Static Pressure
1 1/4 in wc
Airflow @ 0.250 in SP
4,611 cfm
Mounting Orientation
Horizontal
Shaft Extension Beyond Frame
2.2 in
Wheel Type
Backward-Curved
Airflow @ 0.500 in SP
4,268 cfm
Includes Drive Package
Yes

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 4,918 cfm, Airflow @ 0.250 in SP 4,611 cfm, Airflow @ 0.500 in SP 4,268 cfm, Airflow @ 0.750 in SP 3,851 cfm, Airflow @ 1.000 in SP 3,335 cfm, Airflow @ 1.250 in SP 2,628 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1 1/8 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.