Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL67

  • Zoro # G0774051


product price: $2,357.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
1 1/2 hp
Frame Material
Galvanized
Dimension K (In.)
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL67
Zoro #
G0774051
UPC #
00194484310790
Country of Origin
Multiple

Dimensions

Dimension K (In.)
1 3/16 in
Dimension H (In.)
2 1/4 in
Frame Height (In.)
30 in
Shaft Dia. (In.)
1 3/16 in
Dimension E (In.)
9 1/2 in
Dimension C (In.)
25 5/8 in
Frame Width (In.)
30 in
Dimension D (In.)
15 in
Shaft Centerline Height (In.)
15 in
Frame Depth (In.)
25 5/8 in
Dimension B (In.)
30 in
Dimension A (In.)
30 in
Wheel Dia. (In.)
22 in
Dimension F (In.)
11 3/4 in
Dimension G (In.)
3/8 in
Wheel Diameter
22 in
Rough Opening Height
30 in
Rough Opening Width
30 in
Shaft Diameter
1 1/8 in
Frame Height
30 in
Shaft Centerline Height
15 in
Inlet Diameter
13 1/2 in
Frame Depth
25.6 in
Frame Width
30 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/208-230
Motor HP
1 1/2 hp
Frame Material
Galvanized
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 0.750-In. SP
4,759 cfm
Motor RPM
1,725 RPM
CFM @ 0.250-In. SP
5,361 cfm
CFM @ 1.000-In. SP
4,377 cfm
CFM @ 1.500-In. SP
3,419 cfm
Phase
1
CFM @ 0.500-In. SP
5,092 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Full Load Amps
15.2/8.2-7.6
Sones @ 1.500-In. SP @ 5 Ft.
17.4 sones
Includes
Drive Package
Shaft Extension Beyond Frame (In.)
2 1/4 in
Max. Wheel RPM
1,096 RPM
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 1.75-In. SP
2,184 cfm
Fan RPM
1,085 RPM
Assembled/Unassembled
Unassembled
Sones @ 0.250-In. SP @ 5 Ft.
14 sones
Hz
60 Hz
Max. BHP
1.506 hp
Motor Type
Capacitor-Start Capacitor-Run
Max. Inlet Temp. (Deg. F)
104 Degrees F
Bearing Type
Ball
CFM @ 1.250-In. SP
3,939 cfm
Wheel Material
Aluminum
Mounting Position
Horizontal
Mounting Orientation
Horizontal
Frame Material Finish
Galvanized
Airflow @ 1.75 in SP
2,184 cfm
Maximum Ambient Temperature
104 Degrees F
Nameplate Voltage
115/208-230V AC
Airflow @ 0.250 in SP
5,361 cfm
Wheel Type
Backward-Curved
Airflow @ 1.000 in SP
4,377 cfm
Maximum Inlet Air Temperature
104 Degrees F
Maximum Fan Speed
1,085 RPM
Drive Type
Belt Drive
Airflow @ 0.000 in SP
5,629 cfm
Includes Drive Package
Yes
Current
15.2/8.2-7.6 A
Shaft Extension Beyond Frame
2.2 in
Motor Horsepower
1 1/2 hp
Airflow @ 1.250 in SP
3,939 cfm
Maximum Motor Speed
1,725 RPM
Airflow @ 0.500 in SP
5,092 cfm
Airflow @ 1.500 in SP
3,419 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 0.750 in SP
4,759 cfm
Frequency
60 Hz
Assembly
Unassembled
Maximum Static Pressure
1 1/2 in wc
Sound Level
14 sones @ 0.250 in SP and 5 ft, 17.4 sones @ 1.500 in SP and 5 ft

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 5,629 cfm, Airflow @ 0.250 in SP 5,361 cfm, Airflow @ 0.500 in SP 5,092 cfm, Airflow @ 0.750 in SP 4,759 cfm, Airflow @ 1.000 in SP 4,377 cfm, Airflow @ 1.250 in SP 3,939 cfm, Airflow @ 1.500 in SP 3,419 cfm, Airflow @ 1.75 in SP 2,184 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.