Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL68

  • Zoro # G2210582


product price: $2,313.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
1 1/2 hp
Wheel Dia. (In.)
22 in
Frame Width (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AL68
Zoro #
G2210582
UPC #
00194484310806
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
22 in
Frame Width (In.)
30 in
Shaft Centerline Height (In.)
15 in
Dimension C (In.)
25 5/8 in
Dimension E (In.)
9 1/2 in
Frame Height (In.)
30 in
Dimension H (In.)
2 1/4 in
Dimension B (In.)
30 in
Dimension A (In.)
30 in
Dimension F (In.)
11 3/4 in
Frame Depth (In.)
25 5/8 in
Shaft Dia. (In.)
1 3/16 in
Dimension D (In.)
15 in
Dimension K (In.)
1 3/16 in
Dimension G (In.)
3/8 in
Frame Width
30 in
Frame Depth
25.6 in
Rough Opening Height
30 in
Frame Height
30 in
Wheel Diameter
22 in
Shaft Diameter
1 1/8 in
Inlet Diameter
13 1/2 in
Rough Opening Width
30 in
Shaft Centerline Height
15 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
1 1/2 hp
Shaft Extension Beyond Frame (In.)
2 1/4 in
CFM @ 1.500-In. SP
3,419 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Material
Galvanized
Assembled/Unassembled
Unassembled
Wheel Material
Aluminum
Motor Type
3-Phase
Hz
60 Hz
Phase
3
Sones @ 0.250-In. SP @ 5 Ft.
14 sones
Max. Wheel RPM
1,096 RPM
Fan RPM
1,085 RPM
Max. Ambient Temp. (F)
104 Degrees F
Max. BHP
1.506 hp
CFM @ 1.250-In. SP
3,939 cfm
CFM @ 0.500-In. SP
5,092 cfm
Bearing Type
Ball
Full Load Amps
4.4-4.0/2.0
Motor RPM
1,735 RPM
CFM @ 1.000-In. SP
4,377 cfm
Motor Enclosure
Open Dripproof
Includes
Drive Package
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 0.750-In. SP
4,759 cfm
Sones @ 1.500-In. SP @ 5 Ft.
17.4 sones
Mounting Position
Horizontal
CFM @ 0.250-In. SP
5,361 cfm
CFM @ 1.75-In. SP
2,184 cfm
Airflow @ 0.500 in SP
5,092 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Maximum Fan Speed
1,085 RPM
Assembly
Unassembled
Includes Drive Package
Yes
Current
4.4-4/2 A
Frequency
60 Hz
Maximum Static Pressure
1 1/2 in wc
Maximum Motor Speed
1,735 RPM
Airflow @ 0.750 in SP
4,759 cfm
Shaft Extension Beyond Frame
2.2 in
Airflow @ 1.250 in SP
3,939 cfm
Airflow @ 1.75 in SP
2,184 cfm
Mounting Orientation
Horizontal
Frame Material Finish
Galvanized
Sound Level
14 sones @ 0.250 in SP and 5 ft, 17.4 sones @ 1.500 in SP and 5 ft
Maximum Inlet Air Temperature
104 Degrees F
Drive Type
Belt Drive
Airflow @ 0.000 in SP
5,629 cfm
Wheel Type
Backward-Curved
Nameplate Voltage
208-230/460V AC
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.500 in SP
3,419 cfm
Motor Horsepower
1 1/2 hp
Airflow @ 0.250 in SP
5,361 cfm
Airflow @ 1.000 in SP
4,377 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 5,629 cfm, Airflow @ 0.250 in SP 5,361 cfm, Airflow @ 0.500 in SP 5,092 cfm, Airflow @ 0.750 in SP 4,759 cfm, Airflow @ 1.000 in SP 4,377 cfm, Airflow @ 1.250 in SP 3,939 cfm, Airflow @ 1.500 in SP 3,419 cfm, Airflow @ 1.75 in SP 2,184 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.