Shop DAYTON

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL69
  • Zoro # G3136253

product price: 
$
2,255.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
1 1/2 hp
Motor Type
3-Phase
Frame Width (In.)
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AL69
Zoro #
G3136253
UPC #
00194484310813
Country of Origin
Multiple
Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
1 1/2 hp
Motor Type
3-Phase
Shaft Extension Beyond Frame (In.)
2 1/4 in
Includes
Drive Package
Motor RPM
1,730 RPM
Assembled/Unassembled
Unassembled
Sones @ 0.250-In. SP @ 5 Ft.
14 sones
Wheel Material
Aluminum
Mounting Position
Horizontal
CFM @ 1.75-In. SP
2,184 cfm
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
4.5-4.1/2.0
Hz
60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
3
CFM @ 1.500-In. SP
3,419 cfm
Frame Material
Galvanized
CFM @ 0.750-In. SP
4,759 cfm
CFM @ 0.250-In. SP
5,361 cfm
CFM @ 1.000-In. SP
4,377 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Sones @ 1.500-In. SP @ 5 Ft.
17.4 sones
Bearing Type
Ball
Max. Wheel RPM
1,096 RPM
Max. BHP
1.506 hp
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 1.250-In. SP
3,939 cfm
Fan RPM
1,085 RPM
CFM @ 0.500-In. SP
5,092 cfm
Shaft Extension Beyond Frame
2.2 in
Sound Level
14 sones @ 0.250 in SP and 5 ft, 17.4 sones @ 1.500 in SP and 5 ft
Motor Horsepower
1 1/2 hp
Frequency
60 Hz
Airflow @ 0.250 in SP
5,361 cfm
Maximum Static Pressure
1 1/2 in wc
Airflow @ 1.75 in SP
2,184 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Nameplate Voltage
208-230/460V AC
Airflow @ 0.500 in SP
5,092 cfm
Current
4.5-4.1/2 A
Maximum Fan Speed
1,085 RPM
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 0.750 in SP
4,759 cfm
Assembly
Unassembled
Maximum Motor Speed
1,730 RPM
Airflow @ 1.500 in SP
3,419 cfm
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.000 in SP
5,629 cfm
Drive Type
Belt Drive
Airflow @ 1.000 in SP
4,377 cfm
Airflow @ 1.250 in SP
3,939 cfm
Mounting Orientation
Horizontal
Motor Enclosure Design
Totally Enclosed Fan-Cooled (TEFC)
Airflow @ 0.250 in SP Range
4000 to 10000 cfm
Wheel Type
Backward-Curved
Frame Material Finish
Galvanized

Dimensions

Frame Width (In.)
30 in
Frame Height (In.)
30 in
Dimension K (In.)
1 3/16 in
Frame Depth (In.)
25 5/8 in
Dimension B (In.)
30 in
Wheel Dia. (In.)
22 in
Dimension C (In.)
25 5/8 in
Shaft Centerline Height (In.)
15 in
Dimension A (In.)
30 in
Dimension F (In.)
11 3/4 in
Shaft Dia. (In.)
1 3/16 in
Dimension D (In.)
15 in
Dimension G (In.)
3/8 in
Dimension E (In.)
9 1/2 in
Dimension H (In.)
2 1/4 in
Shaft Diameter
1 1/8 in
Inlet Diameter
13 1/2 in
Frame Depth
25.6 in
Shaft Centerline Height
15 in
Rough Opening H x W
30 in 30 in
Rough Opening Width
30 in
Wheel Diameter
22 in
Rough Opening Height
30 in
Frame Height
30 in
Frame Width
30 in
Fits Chest Size
Belt Provided is for Typical Motor Mounting Location

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 5,629 cfm, Airflow @ 0.250 in SP 5,361 cfm, Airflow @ 0.500 in SP 5,092 cfm, Airflow @ 0.750 in SP 4,759 cfm, Airflow @ 1.000 in SP 4,377 cfm, Airflow @ 1.250 in SP 3,939 cfm, Airflow @ 1.500 in SP 3,419 cfm, Airflow @ 1.75 in SP 2,184 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.