Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL71

  • Zoro # G0427341


product price: $2,125.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
2 hp
Motor RPM
1,725 RPM
Sones @ 1.500-In. SP @ 5 Ft.
17.7 sones
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AL71
Zoro #
G0427341
UPC #
00194484310837
Country of Origin
Multiple

Dimensions

Dimension C (In.)
19 3/4 in
Dimension B (In.)
32 in
Dimension H (In.)
4 in
Frame Height (In.)
32 in
Dimension F (In.)
11 3/4 in
Shaft Dia. (In.)
1 11/16 in
Dimension E (In.)
9 1/2 in
Frame Width (In.)
32 in
Shaft Centerline Height (In.)
16 in
Wheel Dia. (In.)
22 in
Dimension G (In.)
3/8 in
Frame Depth (In.)
19 3/4 in
Dimension D (In.)
15 in
Dimension K (In.)
1 11/16 in
Dimension A (In.)
32 in
Frame Width
32 in
Rough Opening Height
30 in
Inlet Diameter
13 1/2 in
Shaft Diameter
1 5/8 in
Frame Height
32 in
Wheel Diameter
22 in
Shaft Centerline Height
16 in
Frame Depth
19.7 in
Rough Opening Width
30 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/208-230
Motor HP
2 hp
Motor RPM
1,725 RPM
Sones @ 1.500-In. SP @ 5 Ft.
17.7 sones
CFM @ 1.75-In. SP
2,577 cfm
Frame Material
Steel
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 1.000-In. SP
4,456 cfm
CFM @ 1.250-In. SP
4,028 cfm
Agency Compliance
AMCA
Max. Wheel RPM
1,096 RPM
Bearing Type
Ball
Phase
1
CFM @ 0.750-In. SP
4,827 cfm
Frame Finish
Epoxy
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Includes
Drive Package
Mounting Position
Horizontal
Full Load Amps
18.8/10.2-9.4
CFM @ 0.250-In. SP
5,420 cfm
Max. Ambient Temp. (F)
104 Degrees F
Motor Type
Capacitor-Start Capacitor-Run
CFM @ 0.500-In. SP
5,154 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Fan RPM
1,096 RPM
Hz
60 Hz
Sones @ 0.250-In. SP @ 5 Ft.
14.3 sones
Shaft Extension Beyond Frame (In.)
4 in
Max. BHP
1.552 hp
Remarks
Belt Provided is for Typical Motor Mounting Location
CFM @ 1.500-In. SP
3,527 cfm
Airflow @ 1.500 in SP
3,527 cfm
Frequency
60 Hz
Airflow @ 0.250 in SP
5,420 cfm
Airflow @ 1.75 in SP
2,577 cfm
Motor Horsepower
2 hp
Mounting Orientation
Horizontal
Standards
AMCA Certified
Airflow @ 1.000 in SP
4,456 cfm
Assembly
Unassembled
Maximum Fan Speed
1,096 RPM
Shaft Extension Beyond Frame
4 in
Frame Material Finish
Epoxy Coated
Nameplate Voltage
115/208-230V AC
Features
Belt Provided is for Typical Motor Mounting Location
Current
18.8/10.2-9.4 A
Maximum Static Pressure
1 1/2 in wc
Airflow @ 0.750 in SP
4,827 cfm
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 0.500 in SP
5,154 cfm
Wheel Type
Backward-Curved
Sound Level
14.3 sones @ 0.250 in SP and 5 ft, 17.7 sones @ 1.500 in SP and 5 ft
Maximum Motor Speed
1,725 RPM
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Drive Type
Belt Drive
Airflow @ 0.000 in SP
5,686 cfm
Airflow @ 1.250 in SP
4,028 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 5,686 cfm, Airflow @ 0.250 in SP 5,420 cfm, Airflow @ 0.500 in SP 5,154 cfm, Airflow @ 0.750 in SP 4,827 cfm, Airflow @ 1.000 in SP 4,456 cfm, Airflow @ 1.250 in SP 4,028 cfm, Airflow @ 1.500 in SP 3,527 cfm, Airflow @ 1.75 in SP 2,577 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.