Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL72

  • Zoro # G3158443


product price: $2,313.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
2 hp
Motor Enclosure
Open Dripproof
Mounting Position
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AL72
Zoro #
G3158443
UPC #
00194484310844
Country of Origin
Multiple

Dimensions

Frame Height (In.)
32 in
Dimension A (In.)
32 in
Dimension G (In.)
3/8 in
Dimension H (In.)
4 in
Shaft Centerline Height (In.)
16 in
Dimension D (In.)
15 in
Frame Width (In.)
32 in
Shaft Dia. (In.)
1 11/16 in
Wheel Dia. (In.)
22 in
Frame Depth (In.)
19 3/4 in
Dimension F (In.)
11 3/4 in
Dimension C (In.)
19 3/4 in
Dimension K (In.)
1 11/16 in
Dimension B (In.)
32 in
Dimension E (In.)
9 1/2 in
Shaft Centerline Height
16 in
Frame Depth
19.7 in
Inlet Diameter
13 1/2 in
Wheel Diameter
22 in
Shaft Diameter
1 5/8 in
Rough Opening Width
30 in
Rough Opening Height
30 in
Frame Width
32 in
Frame Height
32 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
2 hp
Motor Enclosure
Open Dripproof
Mounting Position
Horizontal
Sones @ 0.250-In. SP @ 5 Ft.
14.3 sones
Full Load Amps
6.1-5.5/2.8
Max. BHP
1.552 hp
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor RPM
1,735 RPM
Motor Type
3-Phase
CFM @ 0.500-In. SP
5,154 cfm
Wheel Material
Steel
Shaft Extension Beyond Frame (In.)
4 in
Fan RPM
1,096 RPM
Remarks
Belt Provided is for Typical Motor Mounting Location
Assembled/Unassembled
Unassembled
Hz
60 Hz
Frame Material
Steel
CFM @ 1.250-In. SP
4,028 cfm
CFM @ 0.250-In. SP
5,420 cfm
CFM @ 0.750-In. SP
4,827 cfm
Bearing Type
Ball
CFM @ 1.000-In. SP
4,456 cfm
Agency Compliance
AMCA
Frame Finish
Epoxy
Sones @ 1.500-In. SP @ 5 Ft.
17.7 sones
Phase
3
Max. Wheel RPM
1,096 RPM
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 1.500-In. SP
3,527 cfm
Includes
Drive Package
CFM @ 1.75-In. SP
2,577 cfm
Airflow @ 1.75 in SP
2,577 cfm
Wheel Type
Backward-Curved
Standards
AMCA Certified
Airflow @ 0.000 in SP
5,686 cfm
Motor Horsepower
2 hp
Maximum Motor Speed
1,735 RPM
Features
Belt Provided is for Typical Motor Mounting Location
Airflow @ 0.500 in SP
5,154 cfm
Includes Drive Package
Yes
Nameplate Voltage
208-230/460V AC
Mounting Orientation
Horizontal
Maximum Static Pressure
1 1/2 in wc
Airflow @ 0.250 in SP
5,420 cfm
Assembly
Unassembled
Frequency
60 Hz
Sound Level
14.3 sones @ 0.250 in SP and 5 ft, 17.7 sones @ 1.500 in SP and 5 ft
Maximum Fan Speed
1,096 RPM
Airflow @ 1.000 in SP
4,456 cfm
Maximum Inlet Air Temperature
104 Degrees F
Drive Type
Belt Drive
Airflow @ 0.750 in SP
4,827 cfm
Frame Material Finish
Epoxy Coated
Airflow @ 1.250 in SP
4,028 cfm
Shaft Extension Beyond Frame
4 in
Airflow @ 1.500 in SP
3,527 cfm
Current
6.1-5.5/2.8 A
Maximum Ambient Temperature
104 Degrees F

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 5,686 cfm, Airflow @ 0.250 in SP 5,420 cfm, Airflow @ 0.500 in SP 5,154 cfm, Airflow @ 0.750 in SP 4,827 cfm, Airflow @ 1.000 in SP 4,456 cfm, Airflow @ 1.250 in SP 4,028 cfm, Airflow @ 1.500 in SP 3,527 cfm, Airflow @ 1.75 in SP 2,577 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.