Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL75

  • Zoro # G0297184


product price: $3,442.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
115/208-230
Motor HP
2 hp
Frame Material
Steel
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL75
Zoro #
G0297184
UPC #
00194484310875
Country of Origin
Multiple

Dimensions

Dimension E (In.)
11 3/4 in
Dimension B (In.)
32 in
Dimension D (In.)
16 in
Shaft Dia. (In.)
1 11/16 in
Shaft Centerline Height (In.)
16 in
Frame Width (In.)
32 in
Dimension C (In.)
19 3/4 in
Dimension H (In.)
4 in
Dimension A (In.)
32 in
Dimension F (In.)
8 1/4 in
Frame Height (In.)
32 in
Dimension K (In.)
1 11/16 in
Wheel Dia. (In.)
22 in
Frame Depth (In.)
19 3/4 in
Dimension G (In.)
9/16 in
Rough Opening Width
32 in
Frame Depth
19.7 in
Inlet Diameter
13 1/2 in
Shaft Diameter
1 5/8 in
Frame Height
32 in
Shaft Centerline Height
16 in
Rough Opening Height
32 in
Wheel Diameter
22 in
Frame Width
32 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
115/208-230
Motor HP
2 hp
Frame Material
Steel
Hz
60 Hz
Max. BHP
1.976 hp
CFM @ 1.500-In. SP
4,335 cfm
CFM @ 0.500-In. SP
5,689 cfm
CFM @ 1.000-In. SP
5,106 cfm
CFM @ 0.250-In. SP
5,934 cfm
Agency Compliance
AMCA
Bearing Type
Ball
Max. Wheel RPM
2,200 RPM
Sones @ 0.250-In. SP @ 5 Ft.
17.1 sones
CFM @ 0.750-In. SP
5,410 cfm
Sones @ 1.500-In. SP @ 5 Ft.
19.6 sones
CFM @ 1.75-In. SP
3,872 cfm
Remarks
Belt Provided is for Typical Motor Mounting Location
Motor Type
Capacitor-Start Capacitor-Run
Shaft Extension Beyond Frame (In.)
4 in
Assembled/Unassembled
Unassembled
CFM @ 2.000-In. SP
3,229 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Phase
1
Frame Finish
Baked Enamel
Wheel Material
Steel
Includes
Drive Package
Motor RPM
1,725 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 1.250-In. SP
4,733 cfm
Fan RPM
1,191 RPM
Full Load Amps
18.8/10.2-9.4
Max. Ambient Temp. (F)
104 Degrees F
Mounting Position
Horizontal
Airflow @ 0.000 in SP
6,179 cfm
Standards
AMCA Certified
Maximum Static Pressure
2 in wc
Shaft Extension Beyond Frame
4 in
Mounting Orientation
Horizontal
Airflow @ 1.250 in SP
4,733 cfm
Maximum Motor Speed
1,725 RPM
Features
Belt Provided is for Typical Motor Mounting Location
Wheel Type
Backward-Curved
Includes Drive Package
Yes
Current
18.8/10.2-9.4 A
Assembly
Unassembled
Frequency
60 Hz
Airflow @ 0.750 in SP
5,410 cfm
Sound Level
17.1 sones @ 0.250 in SP and 5 ft, 19.6 sones @ 1.500 in SP and 5 ft
Airflow @ 0.250 in SP
5,934 cfm
Frame Material Finish
Baked Enamel
Maximum Fan Speed
1,191 RPM
Airflow @ 1.000 in SP
5,106 cfm
Airflow @ 1.75 in SP
3,872 cfm
Maximum Ambient Temperature
104 Degrees F
Motor Horsepower
2 hp
Airflow @ 0.500 in SP
5,689 cfm
Airflow @ 1.500 in SP
4,335 cfm
Drive Type
Belt Drive
Maximum Inlet Air Temperature
104 Degrees F
Nameplate Voltage
115/208-230V AC
Airflow @ 2.000 in SP
3,229 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 6,179 cfm, Airflow @ 0.250 in SP 5,934 cfm, Airflow @ 0.500 in SP 5,689 cfm, Airflow @ 0.750 in SP 5,410 cfm, Airflow @ 1.000 in SP 5,106 cfm, Airflow @ 1.250 in SP 4,733 cfm, Airflow @ 1.500 in SP 4,335 cfm, Airflow @ 1.75 in SP 3,872 cfm, Airflow @ 2.000 in SP 3,229 cfm, Maximum Static Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.