Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plenum Fan, Whl Dia 22 In, w/ Dr Pkg

  • Mfr # 7AL76

  • Zoro # G0674405


product price: $3,630.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Voltage
208-230/460
Motor HP
2 hp
Max. Ambient Temp. (F)
104 Degrees F
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AL76
Zoro #
G0674405
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Dimension E (In.)
11 3/4 in
Shaft Dia. (In.)
1 11/16 in
Shaft Centerline Height (In.)
16 in
Dimension B (In.)
32 in
Frame Depth (In.)
19 3/4 in
Frame Width (In.)
32 in
Dimension D (In.)
16 in
Dimension G (In.)
9/16 in
Dimension A (In.)
32 in
Dimension H (In.)
4 in
Dimension F (In.)
8 1/4 in
Wheel Dia. (In.)
22 in
Dimension C (In.)
19 3/4 in
Dimension K (In.)
1 11/16 in
Frame Height (In.)
32 in
Frame Width
32 in
Frame Height
32 in
Rough Opening Height
32 in
Shaft Centerline Height
16 in
Frame Depth
19.7 in
Inlet Diameter
13 1/2 in
Shaft Diameter
1 5/8 in
Rough Opening Width
32 in
Wheel Diameter
22 in

Details

Item
Plenum Fan
Type
With Drive Package
Voltage
208-230/460
Motor HP
2 hp
Max. Ambient Temp. (F)
104 Degrees F
Phase
3
Mounting Position
Horizontal
CFM @ 0.250-In. SP
5,934 cfm
CFM @ 1.250-In. SP
4,733 cfm
Shaft Extension Beyond Frame (In.)
4 in
Agency Compliance
AMCA
Bearing Type
Ball
CFM @ 1.75-In. SP
3,872 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor Type
3-Phase
Remarks
Belt Provided is for Typical Motor Mounting Location
Sones @ 0.250-In. SP @ 5 Ft.
17.1 sones
CFM @ 0.500-In. SP
5,689 cfm
Assembled/Unassembled
Unassembled
Max. Wheel RPM
2,200 RPM
Hz
60 Hz
CFM @ 0.750-In. SP
5,410 cfm
Frame Finish
Baked Enamel
CFM @ 2.000-In. SP
3,229 cfm
Motor Enclosure
Open Dripproof
Max. BHP
1.976 hp
Wheel Material
Steel
CFM @ 1.500-In. SP
4,335 cfm
Fan RPM
1,191 RPM
CFM @ 1.000-In. SP
5,106 cfm
Includes
Drive Package
Motor RPM
1,735 RPM
Frame Material
Steel
Full Load Amps
6.1-5.5/2.8
Sones @ 1.500-In. SP @ 5 Ft.
19.6 sones
Nameplate Voltage
208-230/460V AC
Wheel Type
Backward-Curved
Mounting Orientation
Horizontal
Maximum Static Pressure
2 in wc
Airflow @ 0.500 in SP
5,689 cfm
Airflow @ 2.000 in SP
3,229 cfm
Airflow @ 1.250 in SP
4,733 cfm
Features
Belt Provided is for Typical Motor Mounting Location
Frequency
60 Hz
Sound Level
17.1 sones @ 0.250 in SP and 5 ft, 19.6 sones @ 1.500 in SP and 5 ft
Maximum Motor Speed
1,735 RPM
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.500 in SP
4,335 cfm
Shaft Extension Beyond Frame
4 in
Airflow @ 1.75 in SP
3,872 cfm
Airflow @ 0.750 in SP
5,410 cfm
Motor Horsepower
2 hp
Drive Type
Belt Drive
Frame Material Finish
Baked Enamel
Maximum Fan Speed
1,191 RPM
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 1.000 in SP
5,106 cfm
Assembly
Unassembled
Standards
AMCA Certified
Includes Drive Package
Yes
Current
6.1-5.5/2.8 A
Airflow @ 0.000 in SP
6,179 cfm
Airflow @ 0.250 in SP
5,934 cfm

Description

Plenum Fan, Wheel Type Backward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 in, Airflow @ 0.000 in SP 6,179 cfm, Airflow @ 0.250 in SP 5,934 cfm, Airflow @ 0.500 in SP 5,689 cfm, Airflow @ 0.750 in SP 5,410 cfm, Airflow @ 1.000 in SP 5,106 cfm, Airflow @ 1.250 in SP 4,733 cfm, Airflow @ 1.500 in SP 4,335 cfm, Airflow @ 1.75 in SP 3,872 cfm, Airflow @ 2.000 in SP 3,229 cfm, Maximum Static Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.